BROWNING 1008325 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9ERP 4C240F

BROWNING 1008325 4C240F V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AZ9ERP Model: 1008325Cross Ref: 4C240F
Limited Availability
€1,301.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1" to 4"
Bore TypeQD
Bushing TypeF
Face Width4 1/4"
MaterialCast Iron
No. Of Grooves4
Outside Dia.24 2/5"
Pitch Dia.24 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
TypeType D Arm

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)61.98
Ship width (cm)61.98
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthPrice
BROWNING 1008341 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ8ZVP 4C300F 100834130 2/5"1" to 4"Type D ArmQDCast Iron4 1/4"€1,881.92
BROWNING 1006428 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9ANB 4C85E 10064288.9"22/25" to 3 1/2"Type A SolidQDCast Iron4 1/4"€553.29
BROWNING 1006535 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9ARM 4C200E 100653520 2/5"22/25" to 3 1/2"Type A ArmQDCast Iron4 1/4"€1,164.11
BROWNING 1006469 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DJY 4C105E 100646910.9"22/25" to 3 1/2"Type A WebQDCast Iron4 1/4"€634.52
BROWNING 1006501 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9PQN 4C140E 100650114 2/5"22/25" to 3 1/2"Type A ArmQDCast Iron4 1/4"€941.64
BROWNING 1006527 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9QEK 4C180E 100652718 2/5"22/25" to 3 1/2"Type A ArmQDCast Iron4 1/4"€999.44
BROWNING 1006410 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9UDC 4C80E 10064108 2/5"22/25" to 3 1/2"Type A SolidQDCast Iron4 1/4"€507.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1008325 4C240F V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€1,301.60 /unit