Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 10E602 Flat Washer Thick 17/32 Id 1-1/16 Od- Pack Of 50 | AA2DRH

APPROVED VENDOR U38405.050.0001 Thick Washer, 1/2 In Fits Bolt Size, Oversized, 17/32 In I.D., 13/64 In Thk., 50 Pk

Item: AA2DRH Model: U38405.050.0001Cross Ref: 10E602
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThick Washer
FinishYellow Zinc Plated
Fits Bolt Sizes1/2"
HardnessRockwell C43
Inside Dia.17/32"
MaterialSteel
Outside Dia.1 1/16"
System Of MeasurementImperial
Thickness13/64"
Thickness Tolerance-0.013" to +0.005"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size1/2"
Inside Diameter0.531"
Material Grade/classThrough Hardened
Maximum Thickness0.203"
Minimum Thickness0.203"
Outside Diameter1 1/16"
Rockwell HardnessC43

Shipping Info:

Ship weight (kg) 0.7438
Ship height (cm)2.79
Ship length (cm)13.21
Ship width (cm)8.38
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTemp. RangePkg. Qty.Price
APPROVED VENDOR U38405.025.0001 Flat Washer St Thru Hardened 1/4 Inch - Pack Of 100 | AA8RRY 19NT70 U38405.025.00011/4"9/32"5/8"0.094"---58°F to +302°F100€6.33
APPROVED VENDOR U38405.031.0001 Flat Washer Steel Thru Hardened 5/16 Inch - Pack Of 100 | AA8RRZ 19NT71 U38405.031.00015/16"11/32"11/16"0.094"---58°F to +302°F100€4.42
APPROVED VENDOR U38405.037.0001 Flat Washer Steel Thru Hardened 3/8in - Pack Of 100 | AA8RTA 19NT72 U38405.037.00013/8"13/32"13/16"1/8"---58°F to +302°F100€9.64
APPROVED VENDOR U38405.043.0001 Flat Washer Steel Thru Hardened 7/16 Inch - Pack Of 50 | AA8RTB 19NT73 U38405.043.00017/16"15/32"29/32"1/8"---58°F to +302°F50€5.32
APPROVED VENDOR U38405.056.0001 Flat Washer Steel Thru Hardened 9/16 Inch - Pack Of 25 | AA8RTC 19NT74 U38405.056.00019/16"19/32"1.156"0.156"---58°F to +302°F25€6.74
APPROVED VENDOR U38405.062.0001 Flat Washer Steel Thru Hardened 5/8in - Pack Of 25 | AA8RTD 19NT75 U38405.062.00015/8"21/32"1 5/16"0.156"---58°F to +302°F25€11.53
APPROVED VENDOR U38405.087.0001 Flat Washer Steel Thru Hardened 7/8 Inch - Pack Of 10 | AA8RTE 19NT76 U38405.087.00017/8"15/16"1 3/4"1/4"---58°F to +302°F10€15.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38405.050.0001 Thick Washer, 1/2 In Fits Bolt Size, Oversized, 17/32 In I.D., 13/64 In Thk., 50 Pk
€57.54 /pack