Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38400.137.0002 Flat Washer Uss Steel 1-3/8 Inch - Pack Of 5 | AB7EJY 22UH20

APPROVED VENDOR U38400.137.0002 Flat Washer, 1 3/8 In Fits Bolt Size, USS, 1 1/2 In I.D., 3 1/4 In O.D., 5 Pk

Item: AB7EJY Model: U38400.137.0002Cross Ref: 22UH20
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt Sizes1 3/8"
Inside Dia.1 1/2"
MaterialSteel
Outside Dia.3 1/4"
System Of MeasurementImperial
Thickness0.156"
Washer TypeUSS Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeUSS
For Screw Size1 3/8"
Inside Diameter1 1/2"
Inside Diameter Tolerance1.43" to 1.545"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Temperature350°C
Maximum Thickness0.156"
Minimum Temperature-58°C
Minimum Thickness0.156"
Outside Diameter3 1/4"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV
Rohs CompliantYes
Thickness Tolerance0.136-0.192

Shipping Info:

Ship weight (kg) 0.6498
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
APPROVED VENDOR U38400.018.0001 Flat Washer Uss Zinc Fits 3/16 Inch - Pack Of 100 | AA9YZP 1JY27 U38400.018.00013/16"1/4"9/16"3/64"0.036" to 0.065"-Silver100€2.38
APPROVED VENDOR U38400.025.0004 Flat Washer Uss Zinc Fits 1/4 Inch - Pack Of 100 | AA9YZQ 1JY29 U38400.025.00041/4"0.313"3/4"1/16"0.051" to 0.08"-Silver100€4.06
APPROVED VENDOR U38130.031.0001 Flat Washer Uss Zinc Fits 5/16 Inch - Pack Of 100 | AA9YZR 1JY31 U38130.031.00015/16"3/8"7/8"5/64"0.064" to 0.104"-Silver100€5.05
APPROVED VENDOR U38130.037.0001 Flat Washer Uss Zinc Fits 3/8 Inch - Pack Of 100 | AA9YZT 1JY33 U38130.037.00013/8"7/16"1"5/64"0.064" to 0.104"-Silver100€7.03
APPROVED VENDOR U38400.056.0002 Flat Washer Uss Steel 9/16 Inch - Pack Of 25 | AB7EJQ 22UH13 U38400.056.00029/16"5/8"1 1/2"0.109"---25€5.09
APPROVED VENDOR U38400.075.0004 Flat Washer Uss Steel 3/4 Inch - Pack Of 20 | AB7EJU 22UH16 U38400.075.00043/4"0.813"2"0.156"---20€11.19
APPROVED VENDOR U38400.112.0001 Flat Washer Uss Steel 1-1/8 Inch - Pack Of 5 | AB7EJV 22UH17 U38400.112.00011 1/8"1 1/4"2 3/4"0.156"---5€5.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38400.137.0002 Flat Washer, 1 3/8 In Fits Bolt Size, USS, 1 1/2 In I.D., 3 1/4 In O.D., 5 Pk
€10.24 /unit