Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38130.037.0001 Flat Washer Uss Zinc Fits 3/8 Inch - Pack Of 100 | AA9YZT 1JY33

APPROVED VENDOR U38130.037.0001 USS Washer, 3/8 In Fits Bolt Size, 7/16 In I.D., 1 In O.D., Steel, Zn Plated, 100 Pk

Item: AA9YZT Model: U38130.037.0001Cross Ref: 1JY33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
ColorSilver
FinishZinc Plated
Fits Bolt Sizes3/8"
Inside Dia.7/16"
MaterialSteel
Outside Dia.1"
System Of MeasurementImperial
Thickness5/64"
Thickness Tolerance0.064" to 0.104"
Washer TypeUSS Washer
Flat Washer TypeUSS
For Screw Size3/8"
Inside Diameter0.438"
Inside Diameter Tolerance0.433" to 0.453"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.078"
Minimum Thickness0.078"
Outside Diameter1"
Outside Diameter Tolerance0.993" to 1.03"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
APPROVED VENDOR U38400.018.0001 Flat Washer Uss Zinc Fits 3/16 Inch - Pack Of 100 | AA9YZP 1JY27 U38400.018.00013/16"1/4"9/16"3/64"0.036" to 0.065"-Silver100€2.38
APPROVED VENDOR U38400.025.0004 Flat Washer Uss Zinc Fits 1/4 Inch - Pack Of 100 | AA9YZQ 1JY29 U38400.025.00041/4"0.313"3/4"1/16"0.051" to 0.08"-Silver100€4.06
APPROVED VENDOR U38130.031.0001 Flat Washer Uss Zinc Fits 5/16 Inch - Pack Of 100 | AA9YZR 1JY31 U38130.031.00015/16"3/8"7/8"5/64"0.064" to 0.104"-Silver100€5.05
APPROVED VENDOR U38400.056.0002 Flat Washer Uss Steel 9/16 Inch - Pack Of 25 | AB7EJQ 22UH13 U38400.056.00029/16"5/8"1 1/2"0.109"---25€5.09
APPROVED VENDOR U38400.075.0004 Flat Washer Uss Steel 3/4 Inch - Pack Of 20 | AB7EJU 22UH16 U38400.075.00043/4"0.813"2"0.156"---20€11.19
APPROVED VENDOR U38400.112.0001 Flat Washer Uss Steel 1-1/8 Inch - Pack Of 5 | AB7EJV 22UH17 U38400.112.00011 1/8"1 1/4"2 3/4"0.156"---5€5.86
APPROVED VENDOR U38400.137.0002 Flat Washer Uss Steel 1-3/8 Inch - Pack Of 5 | AB7EJY 22UH20 U38400.137.00021 3/8"1 1/2"3 1/4"0.156"---5€6.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38130.037.0001 USS Washer, 3/8 In Fits Bolt Size, 7/16 In I.D., 1 In O.D., Steel, Zn Plated, 100 Pk
€10.99 /unit