Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38205.050.0001 Flat Washer Sae Zinc Fits 1/2 Inch - Pack Of 50 | AA9ZAQ 1JY78

APPROVED VENDOR U38205.050.0001 SAE Washer, 1/2 In Fits Bolt Size, 17/32 In I.D., 1 1/16 In O.D., 3/32 In Thk., 0.074 to 0.121 In Thk. Tol., Zn Plated, Steel, 50 Pk

Item: AA9ZAQ Model: U38205.050.0001Cross Ref: 1JY78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSAE Washer
ColorSilver
FinishZinc Plated
Fits Bolt Sizes1/2"
Inside Dia.17/32"
MaterialSteel
Outside Dia.1 1/16"
System Of MeasurementImperial
Thickness3/32"
Thickness Tolerance0.074" to 0.121"
Washer TypeSAE Washer
Flat Washer TypeSAE
For Screw Size1/2"
Inside Diameter0.531"
Inside Diameter Tolerance0.526" to 0.546"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.094"
Minimum Thickness0.094"
Outside Diameter1 1/16"
Outside Diameter Tolerance1.055" to 1.092"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.4216
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U38400.016.0001 Flat Washer Sae Zinc Fits #8 - Pack Of 100 | AA9ZAD 1JY62 U38400.016.0001#83/16"7/16"3/64"0.036" to 0.065"-Silver-100€2.49
APPROVED VENDOR U38400.019.0004 Flat Washer Sae Zinc Fits #10 - Pack Of 100 | AA9ZAG 1JY66 U38400.019.0004#107/32"1/2"3/64"0.036" to 0.065"-Silver-100€2.18
APPROVED VENDOR U38205.025.0001 Flat Washer Sae Zinc Fits 1/4 Inch - Pack Of 100 | AA9ZAL 1JY70 U38205.025.00011/4"9/32"5/8"1/16"0.051" to 0.08"-Silver-100€3.16
APPROVED VENDOR U38205.031.0001 Flat Washer Sae Zinc Fits 5/16 Inch - Pack Of 100 | AA9ZAM 1JY72 U38205.031.00015/16"11/32"11/16"1/16"0.051" to 0.08"-Silver-100€4.30
APPROVED VENDOR U38205.037.0001 Flat Washer Sae Zinc Fits 3/8 Inch - Pack Of 100 | AA9ZAN 1JY74 U38205.037.00013/8"13/32"13/16"1/16"0.051" to 0.08"-Silver-100€4.80
APPROVED VENDOR U38400.043.0002 Flat Washer Sae Zinc Fits 7/16 Inch - Pack Of 50 | AA9ZAP 1JY76 U38400.043.00027/16"15/32"59/64"1/16"0.051" to 0.08"-Silver-50€3.56
APPROVED VENDOR U38205.062.0001 Flat Washer Sae Zinc Fits 5/8 Inch - Pack Of 25 | AA9ZAT 1JY82 U38205.062.00015/8"21/32"1 5/16"3/32"0.074" to 0.121"-Silver-25€4.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38205.050.0001 SAE Washer, 1/2 In Fits Bolt Size, 17/32 In I.D., 1 1/16 In O.D., 3/32 In Thk., 0.074 to 0.121 In Thk. Tol., Zn Plated, Steel, 50 Pk
€7.34 /unit