Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38400.037.0001 Flat Washer Standard Steel 3/8 Inch - Pack Of 100 | AB7EJG 22UH03

APPROVED VENDOR U38400.037.0001 Flat Washer, 3/8 In Fits Bolt Size, Std, 13/32 In I.D., 0.063 In Thk., 100 Pk

Item: AB7EJG Model: U38400.037.0001Cross Ref: 22UH03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt Sizes3/8"
Inside Dia.13/32"
MaterialSteel
Outside Dia.23/32"
System Of MeasurementImperial
Thickness0.063"
Washer TypeStandard Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeStandard
For Screw Size3/8"
Inside Diameter0.406"
Inside Diameter Tolerance0.401" to 0.421"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Temperature350°C
Maximum Thickness0.063"
Minimum Temperature-58°C
Minimum Thickness0.063"
Outside Diameter23/32"
Outside Diameter Tolerance0.712" to 0.749"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV
Rohs CompliantYes
Thickness Tolerance0.051-0.08

Shipping Info:

Ship weight (kg) 0.2223
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR WASB#0NZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYH 1JUZ9 WASB#0NZ#00.068"1/8"0.028"-0.014" to +0.005"Rockwell B55--50€6.65
APPROVED VENDOR WASB#0RZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYJ 1JVL1 WASB#0RZ#00.068"3/16"0.028"-0.014" to +0.005"Rockwell B55--50€6.27
APPROVED VENDOR WASB#0WZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYK 1JVL2 WASB#0WZ#00.068"1/4"0.028"-0.014" to +0.005"Rockwell B55--50€6.81
APPROVED VENDOR WASB#10NZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYL 1JVL3 WASB#10NZ#100.203"13/32"0.045"-0.014" to +0.005"Rockwell B55--50€11.80
APPROVED VENDOR WASB#10RZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYM 1JVL4 WASB#10RZ#100.203"9/16"0.045"-0.014" to +0.005"Rockwell B55--50€12.86
APPROVED VENDOR WASB#10WZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYN 1JVL5 WASB#10WZ#100.203"47/64"0.071"-0.014" to +0.005"Rockwell B55--50€13.30
APPROVED VENDOR WASB#1NZ Flat Washer Zinc Fits #1 - Pack Of 50 | AA9YYP 1JVL6 WASB#1NZ#10.084"5/32"0.028"-0.014" to +0.005"Rockwell B55--50€5.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38400.037.0001 Flat Washer, 3/8 In Fits Bolt Size, Std, 13/32 In I.D., 0.063 In Thk., 100 Pk
€6.62 /unit