Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38400.011.0002 Flat Washer Standard Steel #4 - Pack Of 100 | AB7EHL 22UG82

APPROVED VENDOR U38400.011.0002 Flat Washer, 4 Fits Bolt Size, Std, 1/8 In I.D., 1/4 In O.D., 100 Pk

Item: AB7EHL Model: U38400.011.0002Cross Ref: 22UG82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt Sizes#4
Inside Dia.1/8"
MaterialSteel
Outside Dia.1/4"
System Of MeasurementImperial
Thickness0.047"
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw Size#4
Inside Diameter0.125"
Inside Diameter Tolerance0.12" to 0.133"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.047"
Minimum Thickness0.047"
Outside Diameter1/4"
Outside Diameter Tolerance0.245" to 0.265"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.013
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR WASB#0NZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYH 1JUZ9 WASB#0NZ#00.068"1/8"0.028"-0.014" to +0.005"Rockwell B55--50€6.65
APPROVED VENDOR WASB#0RZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYJ 1JVL1 WASB#0RZ#00.068"3/16"0.028"-0.014" to +0.005"Rockwell B55--50€6.27
APPROVED VENDOR WASB#0WZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYK 1JVL2 WASB#0WZ#00.068"1/4"0.028"-0.014" to +0.005"Rockwell B55--50€6.81
APPROVED VENDOR WASB#10NZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYL 1JVL3 WASB#10NZ#100.203"13/32"0.045"-0.014" to +0.005"Rockwell B55--50€11.80
APPROVED VENDOR WASB#10RZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYM 1JVL4 WASB#10RZ#100.203"9/16"0.045"-0.014" to +0.005"Rockwell B55--50€12.86
APPROVED VENDOR WASB#10WZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYN 1JVL5 WASB#10WZ#100.203"47/64"0.071"-0.014" to +0.005"Rockwell B55--50€13.30
APPROVED VENDOR WASB#1NZ Flat Washer Zinc Fits #1 - Pack Of 50 | AA9YYP 1JVL6 WASB#1NZ#10.084"5/32"0.028"-0.014" to +0.005"Rockwell B55--50€5.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38400.011.0002 Flat Washer, 4 Fits Bolt Size, Std, 1/8 In I.D., 1/4 In O.D., 100 Pk
€3.25 /pack