Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38160.037.0007 Fender Washer Standard Steel 3/8 Inch - Pack Of 100 | AB7ECG 22UF51

APPROVED VENDOR U38210.037.0300 Fender Washer, 3/8 In Fits Bolt Size, Oversized, 13/32 In I.D., 3 In O.D., Zn Plated, 100 Pk

Item: AB7ECG Model: U38210.037.0300Cross Ref: 22UF51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFender Washer
FinishZinc Plated
Fits Bolt Sizes3/8"
GradeGrade 2
HardnessRockwell 140HV
Inside Dia.13/32"
MaterialSteel
Outside Dia.3"
System Of MeasurementImperial
Thickness0.063"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size3/8"
Inside Diameter0.406"
Inside Diameter Tolerance0.4" to 0.42"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.065"
Minimum Thickness0.065"
Outside Diameter3"
Outside Diameter Tolerance2992" to 3029"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 5.139
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTemp. RangePkg. Qty.Price
APPROVED VENDOR U38160.019.0005 Fender Washer Steel #10 - Pack Of 100 | AA8RHX 19NP76 U38210.018.00753/16"7/32"3/4"0.047"---58°F to +302°F100€4.70
APPROVED VENDOR U38160.013.0003 Fender Washer Zinc Fits #6 - Pack Of 100 | AB3VFV 1VHF1 U38210.012.00751/8"5/32"3/4"0.051"+0.047" to +0.08"Rockwell 140HV-100€3.86
APPROVED VENDOR U38160.015.0001 Fender Washer Zinc Fits 5/32 Inch - Pack Of 100 | AB3VFW 1VHF2 U38210.015.00875/32"3/16"7/8"0.051"+0.047" to +0.08"Rockwell 140HV-100€4.40
APPROVED VENDOR U38160.018.0002 Fender Washer Zinc Fits 3/16 Inch - Pack Of 100 | AB3VFX 1VHF4 U38210.018.01003/16"7/32"1"0.051"+0.047" to +0.08"Rockwell 140HV-100€8.16
APPROVED VENDOR U38160.031.0004 Fender Washer Zinc Fits 5/16 Inch - Pack Of 100 | AB3VFY 1VHF6 U38210.031.01625/16"11/32"1 5/8"0.051"+0.047" to +0.08"Rockwell 140HV-100€11.86
APPROVED VENDOR U38160.013.0001 Fender Washer Standard Steel #6 - Pack Of 100 | AB7EBK 22UF23 U38210.012.0062#61/8"5/8"1/32"-Rockwell 140HV-100€2.23
APPROVED VENDOR U38160.019.0011 Fender Washer Standard Steel #10 - Pack Of 100 | AB7EBP 22UF31 U38210.018.01503/16"7/32"1 1/2"0.047"-Rockwell 140HV-100€10.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38210.037.0300 Fender Washer, 3/8 In Fits Bolt Size, Oversized, 13/32 In I.D., 3 In O.D., Zn Plated, 100 Pk
€86.48 /unit