Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2050NTCL Connecting Roller Link Standard | AB4KWB 1YLN4

TSUBAKI C2050NEPCL Connecting Roller Link Standard

Item: AB4KWB Model: C2050NEPCLCross Ref: 1YLN4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain SizeC2050
Connecting End To Center Line0.469"
Inside Pin Dia.1/5"
Length1 1/4"
LubricationSAE 10 To SAE 50
MaterialCarbon Steel
Max. Allowable Load970 lbs.
Outside Pin Dia.1/5"
Overall Width0.878"
Pin Length7/8"
Pin Link Plate Thickness2/25"
Pin TypeRiveted
Pitch1 1/4"
Rivet End To Center Line0.406"
Roller Dia.2/5"
Roller Link Plate Height0.591"
Temp. Range+14°F to +302°F
Tensile Strength6170 lbs.
TypeDouble Pitch Neptune
Width Between Roller Link Plates3/8"
ApplicationConveyors
Chain ConstructionRiveted Pin
Chain Overall Width7/8"
FinishCoated
For Chain Style (combined)Coated Steel No
Heavy SeriesNo
Inside Width3/8"
Pin ContructionRiveted Pin
Pitch TypeDouble Pitch
Plate Height19/32"
Plate Thickness5/64"
Roller Diameter25/64"
StandardsANSI
Working Load Limit970 lbs.

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)7.11
Ship width (cm)2.54
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HSA1CL Connecting Roller Link Double Pitch | AB3MUB 1UFR7 C2060HSA1CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€12.94
TSUBAKI C2060HSA2CL Connecting Roller Link Double Pitch | AB3MUD 1UFR9 C2060HSA2CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€14.11
TSUBAKI C2060HSK1CL Connecting Roller Link Double Pitch | AB3MUF 1UFT2 C2060HSK1CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€18.45
TSUBAKI C2060HSK2CL Connecting Roller Link Double Pitch | AB3MUH 1UFT4 C2060HSK2CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€18.45
TSUBAKI C2060HASSA1CL Connecting Roller Link Double Pitch | AB3MUK 1UFT6 C2060HASSA1CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€55.41
TSUBAKI C2060HASA2CL Connecting Roller Link Double Pitch | AB3MUM 1UFT8 C2060HASA2CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€55.41
TSUBAKI C2060HASD1CL Connecting Roller Link Double Pitch | AB4JHC 1YFW6 C2060HASD1CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€51.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2050NEPCL Connecting Roller Link Standard
€12.92 /unit