Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37590.037.0001 Lock Washer Internal/external Steel 3/8 Inch - Pack Of 50 | AB7EQE 22UJ43

APPROVED VENDOR U37590.037.0001 Lock Washer, 3/8 In Fits Bolt Size, Internal And External Tooth Lock, 1 1/8 In O.D., 50 Pk

Item: AB7EQE Model: U37590.037.0001Cross Ref: 22UJ43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes3/8"
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.384"
MaterialSteel
Outside Dia.1 1/8"
System Of MeasurementImperial
Thickness0.042"
TypeInternal And External Tooth Lock
For Screw Size3/8"
Inside Diameter0.384"
Material Grade/classUngraded
Maximum Thickness0.042"
Outside Diameter1.13"
Rockwell HardnessC40 to C50

Shipping Info:

Ship weight (kg) 0.0378
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessClassHardnessTypeMaterialPkg. Qty.Price
APPROVED VENDOR U37590.050.0001 Lock Washer Internal/external Steel 1/2 Inch - Pack Of 25 | AB7EQF 22UJ44 U37590.050.00011/2"0.512"1.38"0.052"Not ApplicableRockwell C40-C50Internal And External Tooth LockSteel25€11.52
FABORY B37590.037.0001 Lock Washer, Carbon Steel, #12 Size, 0.042 Inch Thickness, Internal/External Tooth | CG7FKE 42JW78 B37590.037.0001#120.384"1 1/8"0.042"--Internal And External Tooth LockSteel13150€3,245.22
FABORY B37590.050.0001 Lock Washer, Carbon Steel, #4 Size, 0.052 Inch Thickness, Internal/External Tooth | CG7FKF 42JW79 B37590.050.0001#40.512"1.38"0.052"--Internal And External Tooth LockSteel6750€3,607.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37590.037.0001 Lock Washer, 3/8 In Fits Bolt Size, Internal And External Tooth Lock, 1 1/8 In O.D., 50 Pk
€11.90 /pack