Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37060.200.0001 Split Lock Washer Standard Steel 2 Inch - Pack Of 5 | AB7EQX 22UJ59

APPROVED VENDOR U37060.200.0001 Split Lock Washer, 2 In Fits Bolt Size, 2.936 In O.D., 2.008 In I.D., Yellow Zn Plated, 5 Pk

Item: AB7EQX Model: U37060.200.0001Cross Ref: 22UJ59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
ColorYellow
FinishYellow Zinc Plated
Fits Bolt Sizes2"
GradeNon Graded
HardnessRockwell C46
Inside Dia.2.008"
MaterialSteel
Outside Dia.2.936"
System Of MeasurementImperial
Thickness0.422"
TypeSplit Lock
For Screw Size2"
Inside Diameter2.008"
Inside Diameter Tolerance+/-0.005"
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsASTM A307A, SAE J429
Maximum Thickness0.422"
Minimum Thickness0.422"
Outside Diameter2.936"
Outside Diameter Tolerance+/-0.01"
Reach CompliantNo
RemovableYes
Rockwell HardnessC46

Shipping Info:

Ship weight (kg) 1.0418
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessColorClassPkg. Qty.Price
APPROVED VENDOR U37060.137.0001 Split Lock Washer Standard Steel 1-3/8in Pk5 | AA8RTN 19NT86 U37060.137.00011 3/8"1.379"2.219"Rockwell C40-C500.344"-Not Applicable5€44.43
APPROVED VENDOR U37060.150.0001 Split Lock Washer Standard Steel 1-1/2 Inch Pk5 | AA8RTP 19NT87 U37060.150.00011 1/2"1.504"2.419"Rockwell C40-C503/8"-Not Applicable5€40.78
APPROVED VENDOR U37060.037.0001 Split Lock Washer Standard Steel 3/8 Inch - Pack Of 50 | AB7EQJ 22UJ47 U37060.037.00013/8"0.377"17/25"Rockwell C38-C463/32"YellowNot Applicable50€2.53
APPROVED VENDOR U37060.043.0001 Split Lock Washer Standard Steel 7/16 Inch - Pack Of 25 | AB7EQK 22UJ48 U37060.043.00017/16"11/25"0.77"Rockwell C38-C460.109"YellowNot Applicable25€2.34
APPROVED VENDOR U37060.050.0001 Split Lock Washer Standard Steel 1/2 Inch - Pack Of 25 | AB7EQL 22UJ49 U37060.050.00011/2"0.502"0.869"Rockwell C38-C461/8"YellowNot Applicable25€2.99
APPROVED VENDOR U37060.056.0001 Split Lock Washer Standard Steel 9/16 Inch - Pack Of 25 | AB7EQM 22UJ50 U37060.056.00019/16"0.564"0.965"Rockwell C38-C460.141"YellowNot Applicable25€4.04
APPROVED VENDOR U37060.062.0001 Split Lock Washer Standard Steel 5/8 Inch - Pack Of 10 | AB7EQN 22UJ51 U37060.062.00015/8"0.628"1.073"Rockwell C38-C460.156"YellowNot Applicable10€2.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37060.200.0001 Split Lock Washer, 2 In Fits Bolt Size, 2.936 In O.D., 2.008 In I.D., Yellow Zn Plated, 5 Pk
€25.74 /unit