APOLLO VALVES 93103A2 Ball Valve, Size 1/2 Inch NPT, Unibody, Cast Steel

Item: BZ3WAH Model: 93103A2
In Stock

Get it by Thursday, Jun 12

€75.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialSteel
ColorGray
Connection TypeFNPT
Dimensions10.08" x 2.98" x 4.41"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction1-Part
MaterialSteel
Medically CleanNo
Series93 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialSteel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)11.2
Ship length (cm)25.6
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 9310101 Ball Valve, 1/4 Inch Npt, Rp, Unibody, Cs | BY7WQY 9310101FNPTStraight€56.60
APOLLO 9310104 Ball Valve, 1/4 Inch Npt, Unibody, Cs, 2-1/4 Inch | BY7WQZ 9310104FNPTStraight€70.82
APOLLO 9310107 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Tee Handle | BY7WRA 9310107FNPTStraight€57.70
APOLLO 931011415 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Vent | BY7WRB 931011415FNPTStraight€80.18
APOLLO 9310115 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Round Handle | BY7WRC 9310115FNPTStraight€70.99
APOLLO 9310124 Ball Valve, 1/4 Inch Npt, Unibody, Cs, Graphite | BY7WRD 9310124FNPTStraight€61.89
APOLLO 93101A2 Ball Valve, 1/4 Inch Npt, Unibody, Cs | BY7WRE 93101A2FNPTStraight€70.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 93103A2 Ball Valve, Size 1/2 Inch NPT, Unibody, Cast Steel
€75.25 /unit