Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37000.112.0001 Split Lock Washer Standard Steel 1-1/8 Inch - Pack Of 5 | AB7EKV 22UH40

APPROVED VENDOR U37000.112.0001 Split Lock Washer, 1 1/8 In Fits Bolt Size, 1.847 In O.D., Plain, Not Gr., 5 Pk

Item: AB7EKV Model: U37000.112.0001Cross Ref: 22UH40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes1 1/8"
GradeNon Graded
HardnessRockwell C38-C46
Inside Dia.1.129"
MaterialSteel
Outside Dia.1.847"
System Of MeasurementImperial
Thickness0.281"
Thickness Tolerance-0.005" to +0.005"
TypeSplit Lock
ColorBlack
For Screw Size1 1/8"
Inside Diameter1.129"
Inside Diameter Tolerance+/-0.005"
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsASTM A307A, SAE J429
Maximum Thickness0.281"
Minimum Thickness0.281"
Outside Diameter1.847"
Outside Diameter Tolerance+/-0.01"
RemovableYes
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.2795
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U37000.008.0001 Split Lock Washer Standard Steel #2 - Pack Of 100 | AA8REY 19NP06 U37000.008.0001#20.088"0.172"Rockwell C40-C500.02"-Not Applicable-100€2.73
APPROVED VENDOR U37000.009.0001 Split Lock Washer Standard Steel #3 - Pack Of 100 | AA8REZ 19NP07 U37000.009.0001#30.101"0.195"Rockwell C40-C500.025"-Not Applicable-100€2.91
APPROVED VENDOR U37000.011.0001 Split Lock Washer Standard Steel #4 - Pack Of 100 | AA8RFA 19NP08 U37000.011.0001#40.114"0.209"Rockwell C40-C500.025"-Not Applicable-100€1.07
APPROVED VENDOR U37000.012.0001 Split Lock Washer Standard Steel #5 - Pack Of 100 | AA8RFB 19NP09 U37000.012.0001#50.127"0.236"Rockwell C40-C500.031"-Not Applicable-100€2.19
APPROVED VENDOR U37000.013.0001 Split Lock Washer Standard Steel #6 - Pack Of 100 | AA8RFC 19NP10 U37000.013.0001#60.141"1/4"Rockwell C40-C500.031"-Not Applicable-100€1.14
APPROVED VENDOR U37000.016.0001 Split Lock Washer Standard Steel #8 - Pack Of 100 | AA8RFD 19NP11 U37000.016.0001#80.167"0.293"Rockwell C40-C501/25"-Not Applicable-100€1.36
APPROVED VENDOR U37000.019.0001 Split Lock Washer Standard Steel #10 - Pack Of 100 | AA8RFE 19NP12 U37000.019.0001#100.193"0.334"Rockwell C40-C500.047"-Not Applicable-100€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37000.112.0001 Split Lock Washer, 1 1/8 In Fits Bolt Size, 1.847 In O.D., Plain, Not Gr., 5 Pk
€6.13 /unit