Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31880.016.0225 Drilling Screw #8-18 x 2 1/4 - Pack Of 100 | AC9RJP 3JGL6

APPROVED VENDOR U31880.016.0225 Self Drilling Screw, 8-18 Thread Size, SS, 2 1/4 In Lg., Plain, 100 Pk

Item: AC9RJP Model: U31880.016.0225Cross Ref: 3JGL6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
Drill Point Length9/64"
Drill Point Size3
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 410
Head Dia.0.395"
Head Height0.11"
Head TypeFlat
Length2 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#8-18

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)12.07
Ship length (cm)5.08
Ship width (cm)12.38
HS code7318141060
Country of OriginTW

Product Variants

ProductModelDrive SizeHead Dia.Head HeightMax. ThicknessDrill Point LengthColorGradePkg. Qty.Price
APPROVED VENDOR U31880.013.0050 Drilling Screw #6-20 1/2 L - Pack Of 100 | AB4CPK 1WY74 U31880.013.0050#20.262"0.083"-3/16"SilverGrade 410100€2.29
APPROVED VENDOR U31880.013.0062 Drilling Screw #6-20 5/8 L - Pack Of 100 | AB4CPM 1WY76 U31880.013.0062#20.262"0.083"0.19"3/16"SilverGrade 410100€6.91
APPROVED VENDOR U31880.013.0075 Drilling Screw #6-20 3/4 L - Pack Of 100 | AB4CPP 1WY78 U31880.013.0075#20.262"0.083"-3/16"SilverGrade 410100€2.97
APPROVED VENDOR U31880.013.0100 Drilling Screw #6-20 1 L - Pack Of 100 | AB4CPR 1WY80 U31880.013.0100#20.262"0.083"-3/16"SilverGrade 410100€9.48
APPROVED VENDOR U31880.016.0075 Drilling Screw #8-18 3/4 L - Pack Of 100 | AB4CPU 1WY82 U31880.016.0075#25/16"0.1"0.068"7/32"SilverGrade 410100€7.47
APPROVED VENDOR U31880.016.0100 Drilling Screw #8-18 1 L - Pack Of 100 | AB4CPW 1WY84 U31880.016.0100#25/16"0.1"0.068"7/32"SilverGrade 410100€9.57
APPROVED VENDOR U31880.019.0125 Drilling Screw #10-16 1 1/4 Length - PK50 | AB4CQB 1WY92 U31880.019.0125#20.362"0.116"0.068"15/64"SilverGrade 41050€8.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31880.016.0225 Self Drilling Screw, 8-18 Thread Size, SS, 2 1/4 In Lg., Plain, 100 Pk
€22.02 /pack