Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31880.013.0050 Drilling Screw #6-20 1/2 L - Pack Of 100 | AB4CPK 1WY74

APPROVED VENDOR U31880.013.0050 Self Drilling Screw, 6-20 Thread Size, SS, 1/2 In Lg., Plain, 2 Drive Size, 100 Pk

Item: AB4CPK Model: U31880.013.0050Cross Ref: 1WY74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length3/16"
Drill Point Size2
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 410
Head Dia.0.262"
Head Height0.083"
Head TypeFlat
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#6-20
Drill Tip Length3/16"
DrivePhillips
Fastener Length1/2"
Head ColorSilver
Head Width0.262"
Minimum Head Width0.238"
Overall Length1/2"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.91
Ship length (cm)11.43
Ship width (cm)2.54
HS code7318141030
Country of OriginTW

Product Variants

ProductModelDrive SizeHead Dia.Head HeightMax. ThicknessDrill Point LengthColorGradePkg. Qty.Price
APPROVED VENDOR U31880.013.0062 Drilling Screw #6-20 5/8 L - Pack Of 100 | AB4CPM 1WY76 U31880.013.0062#20.262"0.083"0.19"3/16"SilverGrade 410100€6.91
APPROVED VENDOR U31880.013.0075 Drilling Screw #6-20 3/4 L - Pack Of 100 | AB4CPP 1WY78 U31880.013.0075#20.262"0.083"-3/16"SilverGrade 410100€2.97
APPROVED VENDOR U31880.013.0100 Drilling Screw #6-20 1 L - Pack Of 100 | AB4CPR 1WY80 U31880.013.0100#20.262"0.083"-3/16"SilverGrade 410100€9.48
APPROVED VENDOR U31880.016.0075 Drilling Screw #8-18 3/4 L - Pack Of 100 | AB4CPU 1WY82 U31880.016.0075#25/16"0.1"0.068"7/32"SilverGrade 410100€7.47
APPROVED VENDOR U31880.016.0100 Drilling Screw #8-18 1 L - Pack Of 100 | AB4CPW 1WY84 U31880.016.0100#25/16"0.1"0.068"7/32"SilverGrade 410100€9.57
APPROVED VENDOR U31880.019.0125 Drilling Screw #10-16 1 1/4 Length - PK50 | AB4CQB 1WY92 U31880.019.0125#20.362"0.116"0.068"15/64"SilverGrade 41050€8.67
APPROVED VENDOR U31880.019.0150 Drilling Screw #10-16 1 1/2 L - Pack Of 50 | AB4CQD 1WY94 U31880.019.0150#20.362"0.116"0.068"15/64"SilverGrade 41050€8.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31880.013.0050 Self Drilling Screw, 6-20 Thread Size, SS, 1/2 In Lg., Plain, 2 Drive Size, 100 Pk
€2.92 /unit