Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31860.021.0125 Drilling Screw #12-14 1 1/4 L - Pack Of 50 | AB4CML 1WY12

APPROVED VENDOR U31860.021.0125 Self Drilling Screw, 12-14 Thread Size, SS, 1 1/4 In Lg., Plain, Hex Washer, 50 Pk

Item: AB4CML Model: U31860.021.0125Cross Ref: 1WY12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length23/64"
Drill Point Size3
Drive Size5/16"
Drive TypeExternal Hex
FinishPlain
GradeGrade 410
Head Dia.5/16"
Head Height0.155"
Head TypeHex Washer
Length1 1/4"
MaterialStainless Steel
Max. Thickness0.068"
System Of MeasurementImperial
Thread Size#12-14
Washer Outside Dia.0.432"
Drill Tip Length23/64"
Drill Tip Type3
DriveExternal Hex
Fastener Length1 1/4"
Head ColorSilver
Head Width0.312"
Maximum Drilling Thickness0.068"
Minimum Head Height0.139"
Minimum Head Width0.305"
Overall Length1 1/4"
Screw Size#12
Tip TypeDrilling
TypeSelf Drilling Screw
Washer Outside Diameter0.432"

Shipping Info:

Ship weight (kg) 0.2511
Ship height (cm)1.78
Ship length (cm)9.91
Ship width (cm)8.64
HS code7318141030
Country of OriginTW

Product Variants

ProductModelDrive SizeHead Dia.Head HeightWasher Outside Dia.Drill Point LengthColorGradeMax. ThicknessPkg. Qty.Price
APPROVED VENDOR U31860.019.0050 Drilling Screw #10-16 1/2 Length - PK100 | AB2JXE 1ME54 U31860.019.00505/16"-0.112"0.414"15/64"SilverGrade 410-100€7.40
APPROVED VENDOR U31860.016.0050 Drilling Screw #8-18 1/2 L - Pack Of 100 | AB4BWR 1WU76 U31860.016.00501/4"-0.103"0.348"7/32"SilverGrade 410-100€9.05
APPROVED VENDOR U31860.016.0062 Drilling Screw #8-18 5/8 L - Pack Of 100 | AB4BWU 1WU78 U31860.016.00621/4"1/4"0.11"0.348"7/32"SilverGrade 4100.068"100€5.52
APPROVED VENDOR U31860.016.0075 Drilling Screw #8-18 3/4 L - Pack Of 100 | AB4BWV 1WU80 U31860.016.00751/4"-0.103"0.348"7/32"SilverGrade 410-100€10.49
APPROVED VENDOR U31860.016.0100 Drilling Screw #8-18 1 Length - PK100 | AB4BWW 1WU82 U31860.016.01001/4"-0.103"0.348"7/32"SilverGrade 410-100€6.87
APPROVED VENDOR U31860.016.0125 Drilling Screw #8-18 1 1/4 L - Pack Of 100 | AB4BWX 1WU84 U31860.016.01251/4"1/4"0.11"0.348"7/32"SilverGrade 4100.068"100€14.39
APPROVED VENDOR U31860.016.0150 Drilling Screw #8-18 1 1/2 L - Pack Of 100 | AB4BWZ 1WU86 U31860.016.01501/4"1/4"0.11"0.348"7/32"SilverGrade 4100.068"100€17.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31860.021.0125 Self Drilling Screw, 12-14 Thread Size, SS, 1 1/4 In Lg., Plain, Hex Washer, 50 Pk
€13.42 /pack