Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31860.019.0050 Drilling Screw #10-16 1/2 Length - PK100 | AB2JXE 1ME54

APPROVED VENDOR U31860.019.0050 Self Drilling Screw, 10-16 Thread Size, SS, 1/2 In Lg., Plain, External Hex, 100 Pk

Item: AB2JXE Model: U31860.019.0050Cross Ref: 1ME54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length15/64"
Drill Point Size2
Drive Size5/16"
Drive TypeExternal Hex
FinishPlain
GradeGrade 410
Head Height0.112"
Head TypeHex Washer
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#10-16
Washer Outside Dia.0.414"
DriveExternal Hex
Fastener Length1/2"
Head ColorSilver
Overall Length1/2"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.229
Ship height (cm)0.25
Ship length (cm)10.41
Ship width (cm)6.35
HS code7318141030
Country of OriginTW

Product Variants

ProductModelDrive SizeHead Dia.Head HeightWasher Outside Dia.Drill Point LengthColorGradeMax. ThicknessPkg. Qty.Price
APPROVED VENDOR U31860.016.0050 Drilling Screw #8-18 1/2 L - Pack Of 100 | AB4BWR 1WU76 U31860.016.00501/4"-0.103"0.348"7/32"SilverGrade 410-100€9.05
APPROVED VENDOR U31860.016.0062 Drilling Screw #8-18 5/8 L - Pack Of 100 | AB4BWU 1WU78 U31860.016.00621/4"1/4"0.11"0.348"7/32"SilverGrade 4100.068"100€5.52
APPROVED VENDOR U31860.016.0075 Drilling Screw #8-18 3/4 L - Pack Of 100 | AB4BWV 1WU80 U31860.016.00751/4"-0.103"0.348"7/32"SilverGrade 410-100€10.49
APPROVED VENDOR U31860.016.0100 Drilling Screw #8-18 1 Length - PK100 | AB4BWW 1WU82 U31860.016.01001/4"-0.103"0.348"7/32"SilverGrade 410-100€6.87
APPROVED VENDOR U31860.016.0125 Drilling Screw #8-18 1 1/4 L - Pack Of 100 | AB4BWX 1WU84 U31860.016.01251/4"1/4"0.11"0.348"7/32"SilverGrade 4100.068"100€14.39
APPROVED VENDOR U31860.016.0150 Drilling Screw #8-18 1 1/2 L - Pack Of 100 | AB4BWZ 1WU86 U31860.016.01501/4"1/4"0.11"0.348"7/32"SilverGrade 4100.068"100€17.14
APPROVED VENDOR U31860.019.0062 Drilling Screw #10-16 5/8 L - Pack Of 100 | AB4BXB 1WU88 U31860.019.00625/16"5/16"3/25"0.414"15/64"SilverGrade 4100.068"100€13.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31860.019.0050 Self Drilling Screw, 10-16 Thread Size, SS, 1/2 In Lg., Plain, External Hex, 100 Pk
€9.22 /pack