Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31810.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB2JXD 1ME41

APPROVED VENDOR U31810.021.0100 Self Drilling Screw, 12-14 Thread Size, Steel, 1 In Lg., Zn Plated, 100 Pk

Item: AB2JXD Model: U31810.021.0100Cross Ref: 1ME41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length23/64"
Drill Point Size3
Drive Size5/16"
Drive TypeExternal Hex
FinishZinc Plated
Head Dia.5/16"
Head Height0.312"
Head TypeHex Washer
Length1"
MaterialSteel
Max. Thickness3/16"
System Of MeasurementImperial
Thread Size#12-14
Washer Outside Dia.0.432"
DriveExternal Hex
Fastener Length1"
Head ColorSilver
Head Width0.312"
Maximum Drilling Thickness0.187"
Minimum Head Height0.305"
Minimum Head Width0.305"
Overall Length1"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.4234
Ship height (cm)5.59
Ship length (cm)11.43
Ship width (cm)8.89
HS code7318141030
Country of OriginCN

Product Variants

ProductModelDrive SizeHead Dia.Head HeightWasher Outside Dia.GradeMax. ThicknessTypeDrill Point LengthPkg. Qty.Price
APPROVED VENDOR U31702.025.0075 Drilling Screw 1/4-14 3/4 L - Pack Of 100 | AB2JWZ 1ME17 U31702.025.00753/8"3/8"0.19"13/25"-0.219"-25/64"100€10.30
APPROVED VENDOR U31702.025.0125 Drilling Screw 1/4-14 1 1/4l - Pack Of 100 | AB2JXA 1ME19 U31702.025.01253/8"3/8"0.19"13/25"-0.219"-25/64"100€14.53
APPROVED VENDOR U31702.021.0075 Drilling Screw #12-14 3/4 L - Pack Of 100 | AB9LDC 2DU79 U31702.021.00755/16"5/16"0.312"0.432"-3/16"-23/64"100€6.93
APPROVED VENDOR U31702.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB9LDD 2DU80 U31702.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€6.02
APPROVED VENDOR U31702.021.0150 Drilling Screw #12-14 1 1/2l - Pack Of 100 | AB9LDF 2DU82 U31702.021.01505/16"5/16"0.312"0.432"-3/16"-23/64"100€7.99
APPROVED VENDOR U31702.025.0100 Drilling Screw 1/4 In-14 1 L - Pack Of 100 | AB9LDG 2DU84 U31702.025.01003/8"3/8"0.19"13/25"-0.219"-25/64"100€13.06
APPROVED VENDOR U31810.019.0062 Self Drilling Screw 5/8 Inch Length Zinc - Pack Of 100 | AC3WPD 2XA47 U31810.019.00625/16"-0.112"0.414"---19/64"100€5.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31810.021.0100 Self Drilling Screw, 12-14 Thread Size, Steel, 1 In Lg., Zn Plated, 100 Pk
€8.90 /pack