Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31810.019.0062 Self Drilling Screw 5/8 Inch Length Zinc - Pack Of 100 | AC3WPD 2XA47

APPROVED VENDOR U31810.019.0062 Self Drilling Screw, 10-16 Thread Size, Steel, 5/8 In Lg., Zn Plated, 100 Pk

Item: AC3WPD Model: U31810.019.0062Cross Ref: 2XA47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length19/64"
Drill Point Size3
Drive Size5/16"
Drive TypeExternal Hex
FinishZinc Plated
Head Height0.112"
Head TypeHex Washer
Length5/8"
MaterialSteel
System Of MeasurementImperial
Thread Size#10-16
Washer Outside Dia.0.414"
DriveExternal Hex
Fastener Length5/8"
Head ColorSilver
Overall Length5/8"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.2511
Ship height (cm)4.45
Ship length (cm)6.99
Ship width (cm)6.35
HS code7318141030
Country of OriginCN

Product Variants

ProductModelDrive SizeHead Dia.Head HeightWasher Outside Dia.GradeMax. ThicknessTypeDrill Point LengthPkg. Qty.Price
APPROVED VENDOR U31702.025.0075 Drilling Screw 1/4-14 3/4 L - Pack Of 100 | AB2JWZ 1ME17 U31702.025.00753/8"3/8"0.19"13/25"-0.219"-25/64"100€10.30
APPROVED VENDOR U31702.025.0125 Drilling Screw 1/4-14 1 1/4l - Pack Of 100 | AB2JXA 1ME19 U31702.025.01253/8"3/8"0.19"13/25"-0.219"-25/64"100€14.53
APPROVED VENDOR U31810.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB2JXD 1ME41 U31810.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€7.50
APPROVED VENDOR U31702.021.0075 Drilling Screw #12-14 3/4 L - Pack Of 100 | AB9LDC 2DU79 U31702.021.00755/16"5/16"0.312"0.432"-3/16"-23/64"100€6.93
APPROVED VENDOR U31702.021.0100 Drilling Screw #12-14 1 L - Pack Of 100 | AB9LDD 2DU80 U31702.021.01005/16"5/16"0.312"0.432"-3/16"-23/64"100€6.02
APPROVED VENDOR U31702.021.0150 Drilling Screw #12-14 1 1/2l - Pack Of 100 | AB9LDF 2DU82 U31702.021.01505/16"5/16"0.312"0.432"-3/16"-23/64"100€7.99
APPROVED VENDOR U31702.025.0100 Drilling Screw 1/4 In-14 1 L - Pack Of 100 | AB9LDG 2DU84 U31702.025.01003/8"3/8"0.19"13/25"-0.219"-25/64"100€13.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31810.019.0062 Self Drilling Screw, 10-16 Thread Size, Steel, 5/8 In Lg., Zn Plated, 100 Pk
€6.08 /pack