Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U25140.016.0300 Wood Screw Flat #8x3 L Zinc - Pack Of 100 | AB2CPF 1LA42

APPROVED VENDOR U25140.016.0300 Wood Screw, Steel, 0.332 In Head Dia., 3 In Lg., 2 Drive Size, 8 Screw Size, Flat, Square, 100 Pk

Item: AB2CPF Model: U25140.016.0300Cross Ref: 1LA42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypeSquare
FinishZinc Plated
Head Angle82°
Head Dia.0.332"
Head Height3/25"
Head TypeFlat
Length3"
MaterialSteel
Point TypeNot Applicable
Screw Size#8
System Of MeasurementImperial
Thread Length3 43/64"
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch15
Tip TypePointed
DriveSquare
Fastener Length3"
Head Width0.332"
Minimum Thread Length3 43/64"
Overall Length3"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)5.84
Ship length (cm)11.68
Ship width (cm)8.89
HS code7318120000
Country of OriginCN

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AnglePoint TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR U25140.011.0050 Wood Screw Flat #4 x 1/2" Length Zinc - PK100 | AB2CNQ 1LA28 U25140.011.0050#4Partially Threaded0.067"-82°-FlatSquare100€7.40
APPROVED VENDOR U25140.011.0075 Wood Screw Flat #4 x 3/4" Length Zinc - PK100 | AB2CNR 1LA29 U25140.011.0075#4Partially Threaded0.067"-82°-FlatSquare100€7.50
APPROVED VENDOR U25140.013.0050 Wood Screw Flat #6x1/2l Zinc - Pack Of 100 | AB2CNT 1LA30 U25140.013.0050#6Fully Threaded0.083"1/2"82°-FlatSquare100€11.20
APPROVED VENDOR U25140.013.0075 Wood Screw Flat #6x3/4l Zinc - Pack Of 100 | AB2CNU 1LA31 U25140.013.0075#6Fully Threaded0.083"3/4"82°-FlatSquare100€13.64
APPROVED VENDOR U25140.013.0100 Wood Screw Flat #6x1 L Zinc - Pack Of 100 | AB2CNV 1LA32 U25140.013.0100#6Fully Threaded0.083"1"82°-FlatSquare100€9.62
APPROVED VENDOR U25140.013.0125 Wood Screw Flat #6x1 1/4 L - Pack Of 100 | AB2CNW 1LA33 U25140.013.0125#6Fully Threaded0.083"1 1/4"82°-FlatSquare100€11.85
APPROVED VENDOR U25140.013.0150 Wood Screw Flat #6x1 1/2 L - Pack Of 100 | AB2CNX 1LA34 U25140.013.0150#6Partially Threaded0.103"2 11/64"82°Not ApplicableFlatSquare100€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U25140.016.0300 Wood Screw, Steel, 0.332 In Head Dia., 3 In Lg., 2 Drive Size, 8 Screw Size, Flat, Square, 100 Pk
€14.10 /unit