Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U25120.013.0062 Wood Screw Flat #6 x 5/8 Length Zinc - PK100 | AB2AWV 1KU72

APPROVED VENDOR U25120.013.0062 Wood Screw, Steel, 0.279 In Head Dia., 5/8 In Lg., 2 Drive Size, 6 Screw Size, 100 Pk

Item: AB2AWV Model: U25120.013.0062Cross Ref: 1KU72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Angle82°
Head Dia.0.279"
Head Height0.103"
Head TypeFlat
Length5/8"
MaterialSteel
Point TypeNot Applicable
Screw Size#6
System Of MeasurementImperial
Thread Length1 19/64"
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch18
Tip TypePointed
DrivePhillips
Fastener Length5/8"
Head Width0.279"
Minimum Thread Length1 19/64"
Overall Length5/8"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)4.32
Ship length (cm)6.1
Ship width (cm)6.86
HS code7318120000
Country of OriginTW

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AnglePoint TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR U25120.011.0037 Wood Screw Flat #4 x 3/8" Length Zinc - PK100 | AB2AVX 1KU50 U25120.011.0037#4Fully Threaded0.051"3/8"82°-FlatPhillips100€5.63
APPROVED VENDOR U25120.011.0050 Wood Screw Flat #4 x 1/2" Length Zinc - PK100 | AB2AVZ 1KU52 U25120.011.0050#4Fully Threaded0.086"-82°Not ApplicableFlatPhillips100€1.09
APPROVED VENDOR U25120.011.0062 Wood Screw Flat #4 x 5/8" Length Zinc - PK100 | AB2AWB 1KU54 U25120.011.0062#4Partially Threaded0.051"13/32"82°-FlatPhillips100€11.11
APPROVED VENDOR U25120.011.0075 Wood Screw Flat #4 x 3/4" Length Zinc - PK100 | AB2AWD 1KU56 U25120.011.0075#4Partially Threaded0.067"-82°-FlatPhillips100€1.69
APPROVED VENDOR U25120.011.0100 Wood Screw Flat #4 x 1" Length Zinc - PK100 | AB2AWG 1KU59 U25120.011.0100#4Partially Threaded0.067"-82°-FlatPhillips100€5.28
APPROVED VENDOR U25120.011.0125 Wood Screw Flat #4 x 1-1/4" Length PK100 | AB2AWH 1KU60 U25120.011.0125#4Partially Threaded0.051"-82°-FlatPhillips100€13.79
APPROVED VENDOR U25120.012.0062 Wood Screw Flat #5 x 5/8" Length Zinc - PK100 | AB2AWK 1KU62 U25120.012.0062#5Partially Threaded0.075"13/32"82°-FlatPhillips100€7.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U25120.013.0062 Wood Screw, Steel, 0.279 In Head Dia., 5/8 In Lg., 2 Drive Size, 6 Screw Size, 100 Pk
€2.05 /unit