Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51562.219.0075 Taper Pin, #3 X 3/4 Size, 10-32 Thread Size, 18-8 Grade | CG8TZC 41LN08

FABORY U51562.219.0075 Taper Pin, 10-32 Thread Size, Ext. Threaded With Nut, 3 Small End Dia., 3/4 In Lg., 5 Pk

Item: CG8TZC Model: U51562.219.0075Cross Ref: 41LN08
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeGrade 18-8
IncludesNut
Large End Dia.0.218"
Length3/4"
MaterialStainless Steel
Pin Size3
Small End Dia.#3
System Of MeasurementImperial
Thread Size#10-32
TypeExternal Threaded With Nut
Large End Diameter0.22"
Pin TypeExternal Threaded with Nut
Product TypeTaper Pin
Resistance PropertiesCorrosion Resistant
Small End Diameter0.203"
Small End Diameter Tolerance+0.0013/-0.0007"
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0189
Country of OriginVaries

Product Details:

    • Includes: Nut

Product Variants

ProductModelThread SizePin SizeLarge End Dia.Small End Dia.FinishIncludesTypeMaterialPkg. Qty.Price
FABORY U51562.250.0100 Taper Pin, #4 X 1 Size, 1/4-28 Thread Size, 18-8 Grade | CG8TZD 41LN09 U51562.250.01001/4"-2840.249"0.227"PlainNutExternal Threaded With NutStainless Steel5€32.35
FABORY U51562.250.0125 Taper Pin, #4 X 1-1/4 Size, 1/4-28 Thread Size, 18-8 Grade | CG8TZE 41LN10 U51562.250.01251/4"-2840.249"0.222"PlainNutExternal Threaded With NutStainless Steel5€33.20
FABORY U51562.250.0200 Taper Pin, #4 X 2 Size, 1/4-28 Thread Size, 18-8 Grade | CG8TZF 41LN11 U51562.250.02001/4"-2840.249"0.206"PlainNutExternal Threaded With NutStainless Steel5€41.21
FABORY U51562.250.0400 Taper Pin, #4 X 4 Size, 1/4-28 Thread Size, 18-8 Grade | CG8TZG 41LN12 U51562.250.04001/4"-2840.249"0.165"PlainNutExternal Threaded With NutStainless Steel1€15.90
FABORY U51562.289.0300 Taper Pin, #5 X 3 Size, 1/4-28 Thread Size, 18-8 Grade | CG8TZH 41LN13 U51562.289.03001/4"-2850.288"0.225"PlainNutExternal Threaded With NutStainless Steel1€14.38
FABORY U51562.341.0200 Taper Pin, #6 X 2 Size, 5/16-24 Thread Size, 18-8 Grade | CG8TZJ 41LN14 U51562.341.02005/16"-2460.342"0.357"PlainNutExternal Threaded With NutStainless Steel1€13.19
FABORY U51562.341.0250 Taper Pin, #6 X 2-1/2 Size, 5/16-24 Thread Size, 18-8 Grade | CG8TZK 41LN15 U51562.341.02505/16"-2460.342"0.347"PlainNutExternal Threaded With NutStainless Steel1€14.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51562.219.0075 Taper Pin, 10-32 Thread Size, Ext. Threaded With Nut, 3 Small End Dia., 3/4 In Lg., 5 Pk
€56.62 /unit