APPROVED VENDOR U22534.087.0600 Threaded Stud Stainless Steel 7/8-9x6 - Pack Of 30 | AB8PRC 26LT76

APPROVED VENDOR U22534.087.0600 Fully Threaded Stud, 7/8 In - 9 Thread Size, SS, 6 In Lg., Gr. 18-8, Plain, 30 Pk

Item: AB8PRC Model: U22534.087.0600Cross Ref: 26LT76
In Stock

Get it by Tuesday, Jun 17

€510.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishPlain
GradeGrade 18-8
HardnessRockwell B96
Length6"
MaterialStainless Steel
Max. Temp.1067°F
Min. Temp.-58°F
Min. Yield Strength30000 psi
System Of MeasurementImperial
Tensile Strength75000 psi
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
Material Grade/classGrade B8 18-8
Maximum Temperature1067°F
Minimum Temperature-58°F
Minimum Yield Strength30000 psi
Overall Length6"
Rockwell HardnessB96 Max

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessClassThread TypeThread DirectionIncludes NutsNumber Of NutsPkg. Qty.Price
APPROVED VENDOR U22534.050.0250 Threaded Stud Stainless Steel 1/2-13x2-1/2 - Pack Of 250 | AB8PPY 26LT49 U22534.050.02501/2"-1375000 psiRockwell B96-CoarseRight Hand--250€479.83
APPROVED VENDOR U22534.050.0300 Threaded Stud Stainless Steel 1/2-13x3 - Pack Of 200 | AB8PPZ 26LT50 U22534.050.03001/2"-1375000 psiRockwell B96-CoarseRight Hand--200€418.60
APPROVED VENDOR U22534.050.0350 Threaded Stud Stainless Steel 1/2-13x3-1/2 - Pack Of 200 | AB8PQA 26LT51 U22534.050.03501/2"-1375000 psiRockwell B96-CoarseRight Hand--200€476.94
APPROVED VENDOR U22534.050.0400 Threaded Stud Stainless Steel 1/2-13x4 - Pack Of 150 | AB8PQB 26LT52 U22534.050.04001/2"-1375000 psiRockwell B96-CoarseRight Hand--150€366.32
APPROVED VENDOR U22534.050.0450 Threaded Stud Stainless Steel 1/2-13x4-1/2 - Pack Of 150 | AB8PQC 26LT53 U22534.050.04501/2"-1375000 psiRockwell B96-CoarseRight Hand--150€450.56
APPROVED VENDOR U22534.050.0500 Threaded Stud Stainless Steel 1/2-13x5 - Pack Of 125 | AB8PQD 26LT54 U22534.050.05001/2"-1375000 psiRockwell B96-CoarseRight Hand--125€407.58
APPROVED VENDOR U22534.050.0600 Threaded Stud Stainless Steel 1/2-13x6 - Pack Of 100 | AB8PQE 26LT55 U22534.050.06001/2"-1375000 psiRockwell B96-CoarseRight Hand--100€4,090.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22534.087.0600 Fully Threaded Stud, 7/8 In - 9 Thread Size, SS, 6 In Lg., Gr. 18-8, Plain, 30 Pk
€510.42 /unit