APPROVED VENDOR U22534.050.0500 Threaded Stud Stainless Steel 1/2-13x5 - Pack Of 125 | AB8PQD 26LT54

APPROVED VENDOR U22534.050.0500 Fully Threaded Stud, 1/2 In - 13 Thread Size, SS, 5 In Lg., Gr. 18-8, 125 Pk

Item: AB8PQD Model: U22534.050.0500Cross Ref: 26LT54
In Stock

Get it by Wednesday, Jun 11

€556.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishPlain
GradeGrade 18-8
HardnessRockwell B96
Length5"
MaterialStainless Steel
Max. Temp.1067°F
Min. Temp.-58°F
Min. Yield Strength30000 psi
System Of MeasurementImperial
Tensile Strength75000 psi
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Material Grade/classGrade B8 18-8
Overall Length5"
Rockwell HardnessB96 Max

Shipping Info:

Ship weight (kg) 12.4011
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessClassThread TypeThread DirectionIncludes NutsNumber Of NutsPkg. Qty.Price
APPROVED VENDOR U22534.050.0250 Threaded Stud Stainless Steel 1/2-13x2-1/2 - Pack Of 250 | AB8PPY 26LT49 U22534.050.02501/2"-1375000 psiRockwell B96-CoarseRight Hand--250€479.83
APPROVED VENDOR U22534.050.0300 Threaded Stud Stainless Steel 1/2-13x3 - Pack Of 200 | AB8PPZ 26LT50 U22534.050.03001/2"-1375000 psiRockwell B96-CoarseRight Hand--200€418.60
APPROVED VENDOR U22534.050.0350 Threaded Stud Stainless Steel 1/2-13x3-1/2 - Pack Of 200 | AB8PQA 26LT51 U22534.050.03501/2"-1375000 psiRockwell B96-CoarseRight Hand--200€476.94
APPROVED VENDOR U22534.050.0400 Threaded Stud Stainless Steel 1/2-13x4 - Pack Of 150 | AB8PQB 26LT52 U22534.050.04001/2"-1375000 psiRockwell B96-CoarseRight Hand--150€366.32
APPROVED VENDOR U22534.050.0450 Threaded Stud Stainless Steel 1/2-13x4-1/2 - Pack Of 150 | AB8PQC 26LT53 U22534.050.04501/2"-1375000 psiRockwell B96-CoarseRight Hand--150€450.56
APPROVED VENDOR U22534.050.0600 Threaded Stud Stainless Steel 1/2-13x6 - Pack Of 100 | AB8PQE 26LT55 U22534.050.06001/2"-1375000 psiRockwell B96-CoarseRight Hand--100€4,090.08
APPROVED VENDOR U22534.050.0800 Threaded Stud Stainless Steel 1/2-13x8 Pk75 | AB8PQF 26LT56 U22534.050.08001/2"-1375000 psiRockwell B96-CoarseRight Hand--75€390.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22534.050.0500 Fully Threaded Stud, 1/2 In - 13 Thread Size, SS, 5 In Lg., Gr. 18-8, 125 Pk
€556.62 /unit