Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P516 Hex Bushing 1 x 3/8 Inch Mnpt x Fnpt | AE4YXW

APPROVED VENDOR 5P516 Hex Bushing 1 x 3/8 Inch Mnpt x Fnpt

Item: AE4YXW Model: 5P516
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialMalleable Iron
Connection TypeMNPT x FNPT
Max. Pressure300 psi @ 150°F
Pipe Size1" x 3/8"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +366°F
Basic Fitting ShapeBushing
ClassClass 150
ColorBlack
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeHex Bushing
StandardsASME B16.14, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.05
Ship length (cm)3.3
Ship width (cm)3.3
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 2WU89 Hex Bushing 4 x 3 Inch Mnpt x Fnpt | AC3VUW 521-900BC4" x 3"MNPT x FNPT150 psi-20°F to +366°F€53.96
APPROVED VENDOR 2WU92 Hex Bushing 3 x 1 Inch Mnpt x Fnpt | AC3VUZ 2WU923" x 1"MNPT x FNPT150 psi-20°F to +366°F€16.75
APPROVED VENDOR 2WU93 Hex Bushing 3 x 1-1/4 Inch Mnpt x Fnpt | AC3VVA 2WU933" x 1 1/4"MNPT x FNPT150 psi-20°F to +366°F€16.92
APPROVED VENDOR 2WU94 Hex Bushing 3 x 1-1/2 Inch Mnpt x Fnpt | AC3VVB 2WU943" x 1 1/2"MNPT x FNPT150 psi-20°F to +366°F€16.75
APPROVED VENDOR 2WU95 Hex Bushing 3 x 2 Inch Mnpt x Fnpt | AC3VVC 521-908BC3" x 2"MNPT x FNPT150 psi-20°F to +366°F€28.84
APPROVED VENDOR 2WU96 Hex Bushing 3 x 2-1/2 Inch Mnpt x Fnpt | AC3VVD 521-909BC3" x 2 1/2"MNPT x FNPT150 psi-20°F to +366°F€29.77
APPROVED VENDOR 2WU99 Hex Bushing Black Malleable Iron 150 | AC3VVF 521-916BC4" x 1 1/4"MNPT x FNPT150 psi-20°F to +366°F€47.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P516 Hex Bushing 1 x 3/8 Inch Mnpt x Fnpt
€3.16 /unit