APPROVED VENDOR U22280.200.0001 Studbolt Hex Nut Plain 2-8 - Pack Of 10 | AB8PUD 26LU46

APPROVED VENDOR U22280.200.0001 Hex Nut, 2-8 Thread Size, Steel, Gr. 2H, Blk Oxide, Heavy Hex, Right Hand, 10 Pk

Item: AB8PUD Model: U22280.200.0001Cross Ref: 26LU46
In Stock

Get it by Wednesday, Jun 11

€232.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2H
HardnessRockwell B55-C32
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#2-8
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 12.7125
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHeightHardnessTensile StrengthNut TypeThread TypeThread DirectionThread FitPkg. Qty.Price
APPROVED VENDOR 12P586 Hex Nut Grade 2h 5/16-18 - Pack Of 50 | AA4JTK U22280.031.00015/16"-1819/64"Rockwell C24-C38175000 psiHeavy HexCoarseRight HandClass 2B50€8.67
APPROVED VENDOR HN2H1250007005 Hex Nut Grade 2h 1-1/4-7 Pk5 | AB4CXW 1XA46 1XA461 1/4"-71 7/32"Rockwell C24-C35-Heavy HexCoarseRight Hand-5€23.21
APPROVED VENDOR HN2H1250008005 Hex Nut Grade 2h 1-1/4-8 Pk5 | AB4CXX 1XA53 1XA531 1/4"-81 7/32"Rockwell C24-C35-Heavy HexCoarseRight Hand-5€24.88
APPROVED VENDOR U22280.025.0001 Hex Nut Steel 2h 1/4-20 - Pack Of 300 | AB7EXL 22UK88 U22280.025.00011/4"-201/4"--Heavy HexCoarseRight Hand-300€33.49
APPROVED VENDOR U22280.037.0001 Hex Nut Steel 2h 3/8-16 - Pack Of 300 | AB7EXM 22UK89 U22280.037.00013/8"-163/8"-90000 psiHeavy HexCoarseRight HandClass 2B300€52.22
APPROVED VENDOR U22280.050.0001 Hex Nut Steel 2h 1/2-13 - Pack Of 300 | AB7EXN 22UK90 U22280.050.00011/2"-131/2"--Heavy HexCoarseRight Hand-300€184.04
APPROVED VENDOR U22280.075.0001 Hex Nut Steel 2h 3/4-10 - Pack Of 200 | AB7EXP 22UK91 U22280.075.00013/4"-103/4"--Heavy HexCoarseRight Hand-200€181.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22280.200.0001 Hex Nut, 2-8 Thread Size, Steel, Gr. 2H, Blk Oxide, Heavy Hex, Right Hand, 10 Pk
€232.02 /unit