Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U22180.050.9999 Threaded Rod B7 Plain 1/2-13x12 Feet | AD7MJJ 4FHR3

APPROVED VENDOR U22180.050.9999 Threaded Rod, 1/2 In - 13 Thread Size, Steel, 12 ft. Lg., Gr. B7, Plain, Coarse

Item: AD7MJJ Model: U22180.050.9999Cross Ref: 4FHR3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass B7
ColorGray
FinishPlain
GradeGrade B7
HardnessRockwell C35
Length12 ft.
MaterialSteel
System Of MeasurementImperial
Temp. RangeNot Rated
Tensile Strength115000 psi
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Yield Strength105 psi
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade B7
Overall Length12 ft.
Reach CompliantYes
RemovableNo
Resistance PropertiesNot Rated
Rockwell HardnessC35 Max
StandardsB18.31.3
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.8652
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)1.27
HS code7318155051
Country of OriginCN

Product Variants

ProductModelThread SizeTensile StrengthYield StrengthTemp. RangeClassColorThread DirectionHardnessPrice
APPROVED VENDOR U22180.025.3600 Threaded Rod B7 Plain 1/4-20x3 Feet | AD7MGM 4FHH8 U22180.025.36001/4"-20115000 psi105 psiNot RatedClass B7-Right HandRockwell C35€14.11
APPROVED VENDOR U22180.031.3600 Threaded Rod B7 Plain 5/16-18x3 Feet | AD7MGN 4FHH9 U22180.031.36005/16"-18115000 psi105 psiNot RatedClass B7-Right HandRockwell C35€4.51
APPROVED VENDOR U22170.031.3600 Threaded Rod B7 Plain 5/16-24x3 Feet | AD7MGP 4FHJ1 U22170.031.36005/16"-24115000 psi-Not RatedClass B7-Right HandRockwell C35€16.97
APPROVED VENDOR U22180.037.3600 Threaded Rod B7 Plain 3/8-16x3 Feet | AD7MGQ 4FHJ2 U22180.037.36003/8"-16115000 psi-Not RatedClass B7GrayRight HandRockwell C35€18.48
APPROVED VENDOR U22170.037.3600 Threaded Rod B7 Plain 3/8-24x3 Feet | AD7MGR 4FHJ3 U22170.037.36003/8"-24115000 psi105 psiNot RatedClass B7-Right HandRockwell C35€17.68
APPROVED VENDOR U22180.050.3600 Threaded Rod B7 Plain 1/2-13x3 Feet | AD7MGT 4FHJ4 U22180.050.36001/2"-13115000 psi105 psiNot RatedClass B7GrayRight HandRockwell C35€25.08
APPROVED VENDOR U22170.050.3600 Threaded Rod B7 Plain 1/2-20x3 Feet | AD7MGU 4FHJ5 U22170.050.36001/2"-20115000 psi105 psiNot RatedClass B7-Right HandRockwell C35€27.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22180.050.9999 Threaded Rod, 1/2 In - 13 Thread Size, Steel, 12 ft. Lg., Gr. B7, Plain, Coarse
€54.03 /unit