Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20300.125.2400 Threaded Rod Zinc 1-1/4-7 x 2 Feet | AD7LZE 4FGJ8

APPROVED VENDOR U20300.125.2400 Threaded Rod, 1 1/4 In - 7 Thread Size, Carbon Steel, 2 ft. Lg., Gr. A, Zn Plated

Item: AD7LZE Model: U20300.125.2400Cross Ref: 4FGJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishZinc Plated
GradeGrade A
HardnessRockwell Brinell 100
Length2 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1 1/4"-7
Thread TypeCoarse
ColorSilver
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Yield Strength45000 psi
Overall Length2 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 3.5685
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread DirectionThread FitYield StrengthClassColorPrice
APPROVED VENDOR U20300.137.9999 Threaded Rod Zinc 1-3/8-6 x 12 Foot | AA2LGG 10P594 U20300.137.99991 3/8"-660000 psiRockwell B85Right HandClass 1A45000 psi--€384.52
APPROVED VENDOR U20300.175.1200 Threaded Rod Zinc 1-3/4-5 x 1 Feet | AA2LGK 10P597 U20300.175.12001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€46.94
APPROVED VENDOR U20300.175.7200 Threaded Rod Zinc 1-3/4-5 x 6 Feet | AA2LGL 10P601 U20300.175.72001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€106.84
RFQ
APPROVED VENDOR U20300.175.9999 Threaded Rod Zinc 1-3/4-5 x 12 Foot | AA2LGM 10P602 U20300.175.99991 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€528.94
APPROVED VENDOR U20300.200.7200 Threaded Rod Zinc 2-4-1/2 x 6 Feet | AA2LGR 10P606 U20300.200.72002"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€446.64
RFQ
APPROVED VENDOR U20300.200.9999 Threaded Rod Zinc 2-4-1/2 x 12 Foot | AA2LGT 10P607 U20300.200.99992"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€761.06
APPROVED VENDOR U20365.175.1200 Threaded Rod Zinc 1-3/4-12 x 1 Feet | AA2LHK 10P623 U20365.175.12001 3/4"-1260000 psiRockwell B85Right HandClass 1A45000 psi--€121.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20300.125.2400 Threaded Rod, 1 1/4 In - 7 Thread Size, Carbon Steel, 2 ft. Lg., Gr. A, Zn Plated
€134.87 /unit