Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20300.037.7200 Threaded Rod Zinc 3/8-16 x 6 Feet | AD7MAC 4FGN8

APPROVED VENDOR U20300.037.7200 Threaded Rod, 3/8 In - 16 Thread Size, Carbon Steel, 6 ft. Lg., Gr. A, Zn Plated

Item: AD7MAC Model: U20300.037.7200Cross Ref: 4FGN8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishZinc Plated
GradeGrade A
HardnessRockwell Brinell 100
Length6 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size3/8"-16
Thread TypeCoarse
ColorSilver
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length6 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90

Shipping Info:

Ship weight (kg) 0.7888
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)10.16
HS code7318155051
Country of OriginTH

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread DirectionThread FitYield StrengthClassColorPrice
APPROVED VENDOR U20300.137.9999 Threaded Rod Zinc 1-3/8-6 x 12 Foot | AA2LGG 10P594 U20300.137.99991 3/8"-660000 psiRockwell B85Right HandClass 1A45000 psi--€384.52
APPROVED VENDOR U20300.175.1200 Threaded Rod Zinc 1-3/4-5 x 1 Feet | AA2LGK 10P597 U20300.175.12001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€46.94
APPROVED VENDOR U20300.175.7200 Threaded Rod Zinc 1-3/4-5 x 6 Feet | AA2LGL 10P601 U20300.175.72001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€106.84
RFQ
APPROVED VENDOR U20300.175.9999 Threaded Rod Zinc 1-3/4-5 x 12 Foot | AA2LGM 10P602 U20300.175.99991 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€528.94
APPROVED VENDOR U20300.200.7200 Threaded Rod Zinc 2-4-1/2 x 6 Feet | AA2LGR 10P606 U20300.200.72002"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€446.64
RFQ
APPROVED VENDOR U20300.200.9999 Threaded Rod Zinc 2-4-1/2 x 12 Foot | AA2LGT 10P607 U20300.200.99992"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€761.06
APPROVED VENDOR U20365.175.1200 Threaded Rod Zinc 1-3/4-12 x 1 Feet | AA2LHK 10P623 U20365.175.12001 3/4"-1260000 psiRockwell B85Right HandClass 1A45000 psi--€121.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20300.037.7200 Threaded Rod, 3/8 In - 16 Thread Size, Carbon Steel, 6 ft. Lg., Gr. A, Zn Plated
€11.03 /unit