Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20200.087.2400 Threaded Rod Plain 7/8-9 x 2 Feet | AD7MBK 4FGU6

APPROVED VENDOR U20200.087.2400 Threaded Rod, 7/8 In - 9 Thread Size, Carbon Steel, 2 ft. Lg., Gr. A, Plain, Coarse

Item: AD7MBK Model: U20200.087.2400Cross Ref: 4FGU6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade A
HardnessRockwell Brinell 100
Length2 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size7/8"-9
Thread TypeCoarse
ColorBlack
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length2 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90

Shipping Info:

Ship weight (kg) 1.4999
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread DirectionThread FitYield StrengthTemp. RangeClassPrice
APPROVED VENDOR U20200.112.9999 Threaded Rod Plain 1-1/8-7x12 Feet | AA2LHT 10P650 U20200.112.99991 1/8"-760000 psiRockwell B85Right HandClass 1A45000 psi--€260.93
APPROVED VENDOR U20200.137.9999 Threaded Rod Plain 1-3/8-6 x 12 Foot | AA2LHV 10P656 U20200.137.99991 3/8"-660000 psiRockwell B85Right HandClass 1A45000 psi--€286.22
APPROVED VENDOR U20200.175.1200 Threaded Rod Plain 1-3/4-5 x 1 Feet | AA2LHW 10P660 U20200.175.12001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€45.13
APPROVED VENDOR U20200.175.8888 Threaded Rod Plain 1-3/4-5 x 10 Feet | AA2LHX 10P662 U20200.175.88881 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€485.66
APPROVED VENDOR U20200.175.9999 Threaded Rod Plain 1-3/4-5 x 12 Foot | AA2LHY 10P663 U20200.175.99991 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€410.43
APPROVED VENDOR U20200.200.8888 Threaded Rod Plain 2-4-1/2 x 10 Feet | AA2LHZ 10P666 U20200.200.88882"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€652.77
APPROVED VENDOR U20200.200.9999 Threaded Rod Plain 2-4-1/2 x 12 Foot | AA2LJA 10P667 U20200.200.99992"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€529.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20200.087.2400 Threaded Rod, 7/8 In - 9 Thread Size, Carbon Steel, 2 ft. Lg., Gr. A, Plain, Coarse
€29.57 /unit