APPROVED VENDOR U20200.175.8888 Threaded Rod Plain 1-3/4-5 x 10 Feet | AA2LHX 10P662

APPROVED VENDOR U20200.175.8888 Threaded Rod, 1 3/4 In - 5 Thread Size, Carbon Steel, 10 ft. Lg., Gr. A, Plain, Coarse

Item: AA2LHX Model: U20200.175.8888Cross Ref: 10P662
In Stock

Get it by Tuesday, Jun 10

€658.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishPlain
GradeGrade A
HardnessRockwell B85
Length10 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1 3/4"-5
Thread TypeCoarse
Yield Strength45000 psi
ColorBlack
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length10 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90

Shipping Info:

Ship weight (kg) 35.8398
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)10.16
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread DirectionThread FitYield StrengthTemp. RangeClassPrice
APPROVED VENDOR U20200.112.9999 Threaded Rod Plain 1-1/8-7x12 Feet | AA2LHT 10P650 U20200.112.99991 1/8"-760000 psiRockwell B85Right HandClass 1A45000 psi--€260.93
APPROVED VENDOR U20200.137.9999 Threaded Rod Plain 1-3/8-6 x 12 Foot | AA2LHV 10P656 U20200.137.99991 3/8"-660000 psiRockwell B85Right HandClass 1A45000 psi--€286.22
APPROVED VENDOR U20200.175.1200 Threaded Rod Plain 1-3/4-5 x 1 Feet | AA2LHW 10P660 U20200.175.12001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€45.13
APPROVED VENDOR U20200.175.9999 Threaded Rod Plain 1-3/4-5 x 12 Foot | AA2LHY 10P663 U20200.175.99991 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€410.43
APPROVED VENDOR U20200.200.8888 Threaded Rod Plain 2-4-1/2 x 10 Feet | AA2LHZ 10P666 U20200.200.88882"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€652.77
APPROVED VENDOR U20200.200.9999 Threaded Rod Plain 2-4-1/2 x 12 Foot | AA2LJA 10P667 U20200.200.99992"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€529.01
APPROVED VENDOR U20200.012.3600 Threaded Rod Plain 5-40 x 3 Feet | AB6XTK 22P342 U20200.012.3600#5-4060000 psiRockwell B100Right HandClass 1A45000 psi-58°F to +302°FNot Applicable€5.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20200.175.8888 Threaded Rod, 1 3/4 In - 5 Thread Size, Carbon Steel, 10 ft. Lg., Gr. A, Plain, Coarse
€658.55 /unit