Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20200.037.7200 Threaded Rod Plain 3/8-16 x 6 Feet | AD7MDA 4FGY9

APPROVED VENDOR U20200.037.7200 Threaded Rod, 3/8 In - 16 Thread Size, Carbon Steel, 6 ft. Lg., Gr. A, Plain, Coarse

Item: AD7MDA Model: U20200.037.7200Cross Ref: 4FGY9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€12.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade A
HardnessRockwell Brinell 100
Length6 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Tensile Strength65000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size3/8"-16
Thread TypeCoarse
ColorBlack
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length6 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90

Shipping Info:

Ship weight (kg) 0.7888
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)10.16
HS code7318155056
Country of OriginTH

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread DirectionThread FitYield StrengthTemp. RangeClassPrice
APPROVED VENDOR U20200.112.9999 Threaded Rod Plain 1-1/8-7x12 Feet | AA2LHT 10P650 U20200.112.99991 1/8"-760000 psiRockwell B85Right HandClass 1A45000 psi--€260.93
APPROVED VENDOR U20200.137.9999 Threaded Rod Plain 1-3/8-6 x 12 Foot | AA2LHV 10P656 U20200.137.99991 3/8"-660000 psiRockwell B85Right HandClass 1A45000 psi--€286.22
APPROVED VENDOR U20200.175.1200 Threaded Rod Plain 1-3/4-5 x 1 Feet | AA2LHW 10P660 U20200.175.12001 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€45.13
APPROVED VENDOR U20200.175.8888 Threaded Rod Plain 1-3/4-5 x 10 Feet | AA2LHX 10P662 U20200.175.88881 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€485.66
APPROVED VENDOR U20200.175.9999 Threaded Rod Plain 1-3/4-5 x 12 Foot | AA2LHY 10P663 U20200.175.99991 3/4"-560000 psiRockwell B85Right HandClass 1A45000 psi--€410.43
APPROVED VENDOR U20200.200.8888 Threaded Rod Plain 2-4-1/2 x 10 Feet | AA2LHZ 10P666 U20200.200.88882"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€652.77
APPROVED VENDOR U20200.200.9999 Threaded Rod Plain 2-4-1/2 x 12 Foot | AA2LJA 10P667 U20200.200.99992"-4 1/260000 psiRockwell B85Right HandClass 1A45000 psi--€529.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20200.037.7200 Threaded Rod, 3/8 In - 16 Thread Size, Carbon Steel, 6 ft. Lg., Gr. A, Plain, Coarse
€12.78 /unit