Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 35Z549 Eye Bolt Turned Wire 5/16-18 - Pack Of 10 | AC6QUR

APPROVED VENDOR U17420.031.0300 Eye Bolt, 5/16 In - 18 Thread Size, Routing, 3 In Shank Lg., 1 1/2 In Thread Lg., 10 Pk

Item: AC6QUR Model: U17420.031.0300Cross Ref: 35Z549
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureBent
Eye Inside Dia.5/8"
Eye Outside Dia.1 11/64"
FinishZinc Plated
Length4 1/8"
MaterialSteel
Shank Dia.5/16"
Shank Length3"
Shoulder StyleWithout Shoulder
System Of MeasurementImperial
Thread Length1 1/2"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
TypeRouting Eye Bolt

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)6.6
HS code7318152095
Country of OriginCN

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitShank Dia.Eye ClosurePkg. Qty.Price
BATTALION 1WBR1 Eye Bolt Steel Length 4 Inch - Pack Of 20 | AB3YWZ 1WBR11/4"-202 3/8"1/2"2 23/64"-80 lbs.-Bent20€10.89
APPROVED VENDOR 35Z439 Eye Bolt Turned Wire 1/2-13 | AC6QNY U17420.050.06001/2"-136"1"4"1 7/8"-1/2"Bent1€3.95
APPROVED VENDOR 35Z443 Eye Bolt Turned Wire 1/2-13 | AC6QPC U17420.050.04001/2"-134"1"2 1/2"1 7/8"-1/2"Bent1€2.69
APPROVED VENDOR 35Z454 Eye Bolt Turned Wire 5/16-18 - Pack Of 10 | AC6QPP U17420.031.01005/16"-181"5/8"7/8"1 11/64"900 lbs.5/16"Bent10€7.14
APPROVED VENDOR 35Z455 Eye Bolt Turned Wire 1/2-13 | AC6QPQ U17420.050.11181/2"-1311 3/16"5/8"2 1/2"1 33/64"2400 lbs.1/2"Bent1€6.40
APPROVED VENDOR 35Z487 Eye Bolt Turned Wire 1/4-20 - Pack Of 10 | AC6QRA U17420.025.01001/4"-201"1/2"7/8"15/16"-1/4"Bent10€4.43
APPROVED VENDOR 35Z508 Eye Bolt Turned Wire 1/4-20 - Pack Of 10 | AC6QRX U17420.025.02001/4"-202"1/2"1 1/4"15/16"-1/4"Bent10€5.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17420.031.0300 Eye Bolt, 5/16 In - 18 Thread Size, Routing, 3 In Shank Lg., 1 1/2 In Thread Lg., 10 Pk
€13.69 /unit