Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U17263.037.0807 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNM 5YY58

APPROVED VENDOR U17263.037.0807 U Bolt, 3/8 In - 16 Thread Size, Square, 7 In Inside Lg., 8 In Inside Wd., Steel

Item: AE7KNM Model: U17263.037.0807Cross Ref: 5YY58
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
ClassNot Applicable
FinishZinc Plated
For Pipe Size5"
GradeNon Graded
Inside Length7"
Inside Width8"
Length7"
MaterialSteel
System Of MeasurementImperial
Thread Length3 3/4"
Thread Size3/8"-16
Thread TypeCoarse
TypeSquare U Bolt
Center To Center Width8 3/8"
Inside Height7"
Inside Width/diameter8"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.2696
Ship height (cm)2.03
Ship length (cm)18.03
Ship width (cm)23.37
HS code7318152046
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPrice
APPROVED VENDOR U17263.037.0203 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNB 5YY38 U17263.037.02032"2"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€2.65
APPROVED VENDOR U17263.037.0205 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNC 5YY40 U17263.037.02052"7"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€3.76
APPROVED VENDOR U17263.037.0207 U Bolt Square Low Steel Zinc 3/8-16 | AE7KND 5YY42 U17263.037.02072"2"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€4.59
APPROVED VENDOR U17263.037.0403 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNE 5YY44 U17263.037.04034"5"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€3.22
APPROVED VENDOR U17263.037.0405 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNF 5YY46 U17263.037.04054"3"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€5.36
APPROVED VENDOR U17263.037.0407 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNG 5YY48 U17263.037.04074"7"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€4.89
APPROVED VENDOR U17263.037.0605 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNH 5YY50 U17263.037.06056"5"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€4.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17263.037.0807 U Bolt, 3/8 In - 16 Thread Size, Square, 7 In Inside Lg., 8 In Inside Wd., Steel
€9.57 /unit