Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U17263.037.0405 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNF 5YY46

APPROVED VENDOR U17263.037.0405 U Bolt, 3/8 In - 16 Thread Size, Square, 5 In Inside Lg., 4 In Inside Wd.

Item: AE7KNF Model: U17263.037.0405Cross Ref: 5YY46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
ClassNot Applicable
FinishZinc Plated
For Pipe Size3"
GradeNon Graded
Inside Length5"
Inside Width4"
Length5"
MaterialSteel
System Of MeasurementImperial
Thread Length3"
Thread Size3/8"-16
Thread TypeCoarse
TypeSquare U Bolt
Center To Center Width4 3/8"
Cushion MaterialNone
Dimensional StandardsASME B18.31.5
FeaturesFor Steel or Wrought Iron Pipe Sizes
Inside Height5"
Inside Width/diameter4"
Made In North AmericaNo
Number Of Nuts Included2
Number Of Washers Included2

Shipping Info:

Ship weight (kg) 0.1818
Ship height (cm)2.54
Ship length (cm)12.95
Ship width (cm)13.46
HS code7318152046
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPrice
APPROVED VENDOR U17263.037.0203 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNB 5YY38 U17263.037.02032"2"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€2.65
APPROVED VENDOR U17263.037.0205 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNC 5YY40 U17263.037.02052"7"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€3.76
APPROVED VENDOR U17263.037.0207 U Bolt Square Low Steel Zinc 3/8-16 | AE7KND 5YY42 U17263.037.02072"2"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€4.59
APPROVED VENDOR U17263.037.0403 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNE 5YY44 U17263.037.04034"5"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€3.22
APPROVED VENDOR U17263.037.0407 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNG 5YY48 U17263.037.04074"7"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€4.89
APPROVED VENDOR U17263.037.0605 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNH 5YY50 U17263.037.06056"5"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€4.80
APPROVED VENDOR U17263.037.0607 U Bolt Square Low Steel Zinc 3/8-16 | AE7KNJ 5YY52 U17263.037.06076"9"CoarseNot Applicable3/8"-16Square U BoltSteelZinc Plated€5.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17263.037.0405 U Bolt, 3/8 In - 16 Thread Size, Square, 5 In Inside Lg., 4 In Inside Wd.
€8.19 /unit