Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 35Z450 Eye Bolt With Shoulder 3/8-16 | AC6QPK

APPROVED VENDOR U16000.037.0075 Eye Bolt, 3/8 In - 16 Thread Size, Machinery, 1300 lbs. Working Load Limit

Item: AC6QPK Model: U16000.037.0075Cross Ref: 35Z450
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.1"
Eye Outside Dia.1 11/16"
FinishPlain
Length2.593"
MaterialSteel
Shank Dia.3/8"
Shank Length3/4"
Shoulder Dia.21/32"
Shoulder Length5/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length3/4"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit1300 lbs.
ApplicationLifting
Eye Inside Diameter1"
Made In North AmericaNot Made in North America
Max Working Load1300 lbs.
Overall Length2 19/32"
Screw Size3/8"

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)1.52
Ship length (cm)6.6
Ship width (cm)4.06
HS code7318152095
Country of OriginCN

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 35Z444 Eye Bolt With Shoulder 3/8-16 | AC6QPD U16000.037.01253/8"-161 1/4"1"1 1/4"1 11/16"1300 lbs.Coarse3/8"1€5.41
APPROVED VENDOR 35Z446 Eye Bolt With Shoulder 1/4-20 | AC6QPF U16000.025.01001/4"-201"3/4"1"1 3/16"500 lbs.Coarse1/4"1€2.79
APPROVED VENDOR 35Z449 Eye Bolt With Shoulder 5/16-18 | AC6QPJ U16000.031.01125/16"-181 1/8"7/8"1 1/8"1 7/16"900 lbs.Coarse5/16"1€5.24
APPROVED VENDOR 35Z452 Eye Bolt With Shoulder 3/8-16 | AC6QPM U16000.037.00623/8"-165/8"1"5/8"1 11/16"1300 lbs.Coarse3/8"1€3.86
APPROVED VENDOR 35Z456 Eye Bolt With Shoulder M10 x 1.50mm | AC6QPR M16001.100.0001M10 x 1.535.3 mm27 mm35.3 mm46 mm1628 lbs.Coarse10 mm1€11.75
APPROVED VENDOR 35Z465 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQB M16001.080.0001M8 x 1.2532 mm25 mm32 mm43 mm500 lbs.Coarse8 mm1€9.84
APPROVED VENDOR 35Z470 Eye Bolt With Shoulder M6 x 1.00mm | AC6QQG M16001.060.0001M6 x 125.7 mm19 mm25.7 mm30 mm210 lbs.Coarse6 mm1€8.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U16000.037.0075 Eye Bolt, 3/8 In - 16 Thread Size, Machinery, 1300 lbs. Working Load Limit
€7.58 /unit