Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12380.031.0002 Hex Locknut Nylon Insert 5/16-24 - Pack Of 100 | AA8RNK 19NR81

APPROVED VENDOR U12380.031.0002 Hex Locknut, 5/16 In - 24 Thread Size, Nylon Insert, 1/2 In Hex Wd., Std Hex, Gr. A, 100 Pk

Item: AA8RNK Model: U12380.031.0002Cross Ref: 19NR81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade A
HardnessRockwell B68-C32
Hex Width1/2"
MaterialSteel
Nut Height23/64"
Nut TypeNylon Insert
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size5/16"-24
Thread TypeFine
TypeStandard Hex

Shipping Info:

Ship weight (kg) 0.3474
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12300.012.0001 Hex Locknut Nylon Insert 5-40 - Pack Of 100 | AA8RNV 19NR90 U12300.012.0001#5-405/16"5/32"Rockwell B68-C32-58°F to +302°FNylon InsertStandard HexSteel100€24.09
APPROVED VENDOR U12601.112.0001 Hex Locknut Nylon Insert 1-1/8-7 Pk5 | AA8RNW 19NR91 U12601.112.00011 1/8"-71 13/16"1 9/32"Rockwell B68-C32-58°F to +302°FNylon InsertStandard HexSteel5€33.38
APPROVED VENDOR U12380.019.0002 Hex Locknut Nylon Insert 10-32 - Pack Of 100 | AA8RNY 19NR93 U12380.019.0002#10-323/8"15/64"Rockwell B68-C32-58°F to +302°FNylon InsertStandard HexSteel100€4.31
APPROVED VENDOR U12423.050.0001 Hex Jam Locknut Carbon Steel 1/2-13 - Pack Of 25 | AB8UDM 29DM54 U12423.050.00011/2"-133/4"0.609"Rockwell B68-C32-Nylon InsertStandard HexSteel25€3.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12380.031.0002 Hex Locknut, 5/16 In - 24 Thread Size, Nylon Insert, 1/2 In Hex Wd., Std Hex, Gr. A, 100 Pk
€9.41 /unit