Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12300.016.0001 Hex Lockout Grade 2 8-32 - Pack Of 100 | AC9KWN 3HDT7

APPROVED VENDOR U12300.016.0001 Hex Locknut, 8-32 Thread Size, Nylon Insert, 11/32 In Hex Wd., Std Hex, Gr. 2, 100 Pk

Item: AC9KWN Model: U12300.016.0001Cross Ref: 3HDT7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B68-C32
Hex Width11/32"
MaterialSteel
Nut Height7/32"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#8-32
Thread TypeCoarse
TypeStandard Hex
Dimensional StandardsASME B18.16.6
Hex Height7/32"
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12300.056.0001 Locknut Nylon Grade 2 Zinc 9/16-12 - Pack Of 25 | AA4JTW 12P608 U12300.056.00019/16"-127/8"25/32"Rockwell B68-C32-Nylon InsertStandard HexSteel25€6.49
APPROVED VENDOR U12320.056.0002 Locknut Nylon Grade 2 Zinc 9/16-18 - Pack Of 25 | AA4JTX 12P609 U12320.056.00029/16"-187/8"25/32"Rockwell B68-C32-Nylon InsertStandard HexSteel25€9.23
APPROVED VENDOR 12P612 Locknut Nylon Grade 2 Zinc 3/4-10 - Pack Of 20 | AA4JTZ 12P6123/4"-101 1/16"7/8"Rockwell C32-0°F to +250°FNylon InsertStandard HexSteel20€8.39
APPROVED VENDOR 12P613 Locknut Nylon Grade 2 Zinc 3/4-16 - Pack Of 20 | AA4JUA 12P6133/4"-161 1/16"47/64"Rockwell C28-Nylon InsertStandard HexSteel20€11.35
APPROVED VENDOR 12P614 Locknut Nylon Grade 2 Zinc 7/8-9 - Pack Of 10 | AA4JUB 12P6147/8"-91 1/4"63/64"Rockwell C32-Nylon InsertStandard HexSteel10€6.86
APPROVED VENDOR 12P615 Locknut Nylon Grade 2 Zinc 7/8-14 - Pack Of 10 | AA4JUC 12P6157/8"-141 5/16"51/64"Rockwell C28-Nylon InsertStandard HexSteel10€11.01
APPROVED VENDOR U12300.043.0001 Locknut Nylon Insert Steel 7/16-14 - Pack Of 25 | AB6YRF 22RV61 U12300.043.00017/16"-145/8"3/4"--Nylon InsertStandard HexSteel25€3.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12300.016.0001 Hex Locknut, 8-32 Thread Size, Nylon Insert, 11/32 In Hex Wd., Std Hex, Gr. 2, 100 Pk
€7.52 /unit