Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12P613 Locknut Nylon Grade 2 Zinc 3/4-16 - Pack Of 20 | AA4JUA

APPROVED VENDOR 12P613 Locknut, 3/4 In - 16 Thread Size, Nylon Insert, 1 1/16 In Hex Wd., Std Hex, Gr. 2, 20 Pk

Item: AA4JUA Model: 12P613
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishZinc Plated
GradeGrade 2
HardnessRockwell C28
Hex Width1 1/16"
MaterialSteel
Nut Height47/64"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-16
Thread TypeFine
TypeStandard Hex
Hex Height47/64"
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 1.071
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)7.62
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12300.056.0001 Locknut Nylon Grade 2 Zinc 9/16-12 - Pack Of 25 | AA4JTW 12P608 U12300.056.00019/16"-127/8"25/32"Rockwell B68-C32-Nylon InsertStandard HexSteel25€6.49
APPROVED VENDOR U12320.056.0002 Locknut Nylon Grade 2 Zinc 9/16-18 - Pack Of 25 | AA4JTX 12P609 U12320.056.00029/16"-187/8"25/32"Rockwell B68-C32-Nylon InsertStandard HexSteel25€9.23
APPROVED VENDOR 12P612 Locknut Nylon Grade 2 Zinc 3/4-10 - Pack Of 20 | AA4JTZ 12P6123/4"-101 1/16"7/8"Rockwell C32-0°F to +250°FNylon InsertStandard HexSteel20€8.39
APPROVED VENDOR 12P614 Locknut Nylon Grade 2 Zinc 7/8-9 - Pack Of 10 | AA4JUB 12P6147/8"-91 1/4"63/64"Rockwell C32-Nylon InsertStandard HexSteel10€6.86
APPROVED VENDOR 12P615 Locknut Nylon Grade 2 Zinc 7/8-14 - Pack Of 10 | AA4JUC 12P6157/8"-141 5/16"51/64"Rockwell C28-Nylon InsertStandard HexSteel10€11.01
APPROVED VENDOR U12300.043.0001 Locknut Nylon Insert Steel 7/16-14 - Pack Of 25 | AB6YRF 22RV61 U12300.043.00017/16"-145/8"3/4"--Nylon InsertStandard HexSteel25€3.21
APPROVED VENDOR U12300.050.0001 Locknut Nylon Insert Steel 1/2-13 - Pack Of 25 | AB6YRG 22RV62 U12300.050.00011/2"-133/4"3/5"--Nylon InsertStandard HexSteel25€9.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12P613 Locknut, 3/4 In - 16 Thread Size, Nylon Insert, 1 1/16 In Hex Wd., Std Hex, Gr. 2, 20 Pk
€9.64 /pack