Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12100.062.0001 Hex Locknut Conical Flange 5/8-11 - Pack Of 10 | AB8PAC 26LH57

APPROVED VENDOR U12100.062.0001 Hex Locknut, 5/8 In - 11 Thread Size, Top Lock Distorted Thread, 15/16 In Hex Wd., Gr. A, 10 Pk

Item: AB8PAC Model: U12100.062.0001Cross Ref: 26LH57
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade A
HardnessRockwell B68-C32
Hex Width15/16"
MaterialSteel
Nut Height47/64"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size5/8"-11
Thread TypeCoarse
TypeFlange Hex Top Lock
Washer Outside Dia.1.33"
ColorSilver
Hex Height25/64"
Hex TypeFlange Hex Top Lock
Insert MaterialSteel
Lock TypeTop Lock Distorted Thread
Made In North AmericaNo
Material Grade/classGrade F
Material Quality StandardsIFI 100, 107, SAE J995
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHRC 28 Max
Tensile Strength90000 psi
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightWasher Outside Dia.HardnessTemp. RangeNut TypeTypePkg. Qty.Price
APPROVED VENDOR U12100.025.0001 Hex Locknut Conical Flange 1/4-20 - Pack Of 100 | AB8NZX 26LH52 U12100.025.00011/4"-207/16"9/32"14/25"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock100€7.10
APPROVED VENDOR U12100.031.0001 Hex Locknut Conical Flange 5/16-18 - Pack Of 100 | AB8NZY 26LH53 U12100.031.00015/16"-181/2"11/32"17/25"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock100€7.39
APPROVED VENDOR U12100.037.0001 Hex Locknut Conical Flange 3/8-16 - Pack Of 50 | AB8NZZ 26LH54 U12100.037.00013/8"-169/16"13/32"0.81"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock50€6.31
APPROVED VENDOR U12100.043.0001 Hex Locknut Conical Flange 7/16-14 - Pack Of 25 | AB8PAA 26LH55 U12100.043.00017/16"-1411/16"15/32"0.93"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock25€9.24
APPROVED VENDOR U12100.050.0001 Hex Locknut Conical Flange 1/2-13 - Pack Of 25 | AB8PAB 26LH56 U12100.050.00011/2"-133/4"37/64"1.07"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock25€8.47
APPROVED VENDOR U12100.075.0001 Hex Locknut Conical Flange 3/4-10 - Pack Of 10 | AB8PAD 26LH58 U12100.075.00013/4"-101 1/8"53/64"1.585"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock10€32.38
APPROVED VENDOR U12100.016.0001 Deformed Thread Locknut Carbon Steel 8-32 - Pack Of 100 | AB8UCU 29DM16 U12100.016.0001#8-3211/32"0.191"15/32"Rockwell B68-C32-Top Lock Distorted ThreadFlange Hex Top Lock100€122.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12100.062.0001 Hex Locknut, 5/8 In - 11 Thread Size, Top Lock Distorted Thread, 15/16 In Hex Wd., Gr. A, 10 Pk
€21.58 /unit