Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1JY67 Hex Jam Nut 7/16-20 11/16 Inch - Pack Of 50 | AA9ZAH

APPROVED VENDOR U11380.043.0001 Hex Jam Nut, 7/16 In - 20 Thread Size, Steel, 1/4 In Ht., 11/16 In Wd., Zn Plated, Jam Hex, 50 Pk

Item: AA9ZAH Model: U11380.043.0001Cross Ref: 1JY67
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Jam Nut
FinishZinc Plated
HardnessRockwell C32
Height1/4"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/16"-20
Thread TypeFine
Width11/16"
Hex Height1/4"
Hex TypeThin/Low Hex
Hex Width11/16"
Material Grade/classGrade A

Shipping Info:

Ship weight (kg) 0.4311
Ship height (cm)5.33
Ship length (cm)7.87
Ship width (cm)8.13
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeThread TypeHeightHardnessNut TypeClassThread DirectionPkg. Qty.Price
APPROVED VENDOR 1JY41 Hex Jam Nut 1/4-20 7/16 Inch - Pack Of 100 | AA9YZV U11360.025.00011/4"-20Coarse5/32"Rockwell C32Jam Hex-Right Hand100€3.76
APPROVED VENDOR 1JY43 Hex Jam Nut 5/16-18 1/2 Inch - Pack Of 100 | AA9YZW U11360.031.00015/16"-18Coarse3/16"Rockwell C32Jam Hex-Right Hand100€5.26
APPROVED VENDOR 1JY45 Hex Jam Nut 3/8-16 9/16 Inch - Pack Of 100 | AA9YZX U11360.037.00013/8"-16Coarse7/32"Rockwell C32Jam Hex-Right Hand100€7.43
APPROVED VENDOR 1JY47 Hex Jam Nut 7/16-14 11/16 Inch - Pack Of 50 | AA9YZY U11360.043.00017/16"-14Coarse1/4"Rockwell C32Jam Hex-Right Hand50€7.32
APPROVED VENDOR 1JY49 Hex Jam Nut Thin 1/2-13 3/4in - Pack Of 50 | AA9YZZ U11360.050.00011/2"-13Coarse5/16"Rockwell C32Jam Hex-Right Hand50€8.67
APPROVED VENDOR 1JY61 Hex Jam Nut 1/4-28 7/16 Inch - Pack Of 100 | AA9ZAC U11380.025.00011/4"-28Fine5/32"Rockwell C32Jam Hex-Right Hand100€3.67
APPROVED VENDOR 1JY63 Hex Jam Nut 5/16-24 1/2 Inch - Pack Of 100 | AA9ZAE U11380.031.00015/16"-24Fine3/16"Rockwell C32Jam Hex-Right Hand100€6.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U11380.043.0001 Hex Jam Nut, 7/16 In - 20 Thread Size, Steel, 1/4 In Ht., 11/16 In Wd., Zn Plated, Jam Hex, 50 Pk
€9.83 /pack