Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISY-500-5 Connecting Plate, 6.69 Inch X 90 mm X 0.59 Inch, 2 Pieces, Isy-500-5 | CR4QPW

INSIZE ISY-500-5 Connecting Plate, 6.69 Inch x 90 mm x 0.59 Inch, 2 Pieces

Item: CR4QPW Model: ISY-500-5Cross Ref: 796NJ3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Plate
For Use WithRP_ISY-500
Height0.59"
Overall Length6.69"
Overall Width90 mm
Number Of Pieces2
Overall Height0.59"
Product TypeConnecting Plate

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)1.5
Ship length (cm)16.99
Ship width (cm)9
Country of OriginCN

Product Variants

ProductModelOverall LengthHeightOverall WidthPrice
INSIZE ISY-300-6 Connecting Plate, 4.33 Inch X 1.97 Inch X 0.39 Inch, 2 Pieces, Isy-300-6 | CR4QPU ISY-300-64.33"0.39"1.97"€52.87
INSIZE ISY-400-5 Connecting Plate, 5.12 Inch X 130 mm X 0.47 Inch, 3 Pieces, Isy-400-5 | CR4QPV ISY-400-55 3/25"0.47"130 mm€151.92
INSIZE ISY-300-9 Connecting Plate, 5.91 Inch X 1.02 Inch X 0.39 Inch, 2 Pieces, Isy-300-9 | CR4QPX ISY-300-95.91"0.39"1.02"€48.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISY-500-5 Connecting Plate, 6.69 Inch x 90 mm x 0.59 Inch, 2 Pieces
€148.30 /unit