Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08210.037.0100 Hex Cap Screw Grade 2 3/8-16 x 1 - Pack Of 50 | AB6ZDK 22RY24

APPROVED VENDOR U08210.037.0100 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 In Lg., 15/64 In Head Ht., Gr. 2, 50 Pk

Item: AB6ZDK Model: U08210.037.0100Cross Ref: 22RY24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Height15/64"
Head TypeHex
Head Width9/16"
Length1"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.9572
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.037.0050 Hex Cap Screw Grade 2 3/8-16 x 1/2 - Pack Of 50 | AB6ZDF 22RY20 U08210.037.0050Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€9.19
APPROVED VENDOR U08210.037.0062 Hex Cap Screw Grade 2 3/8-16 x 5/8 - Pack Of 50 | AB6ZDG 22RY21 U08210.037.0062Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€10.10
APPROVED VENDOR U08210.037.0075 Hex Cap Screw Grade 2 3/8-16 x 3/4 - Pack Of 50 | AB6ZDH 22RY22 U08210.037.0075Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€14.33
APPROVED VENDOR U08210.037.0087 Hex Cap Screw Grade 2 3/8-16 x 7/8 - Pack Of 50 | AB6ZDJ 22RY23 U08210.037.0087Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€13.44
APPROVED VENDOR U08210.037.0125 Hex Cap Screw Grade 2 3/8-16 x 1-1/4 - Pack Of 50 | AB6ZDL 22RY25 U08210.037.0125Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€11.07
APPROVED VENDOR U08210.037.0150 Hex Cap Screw Grade 2 3/8-16 x 1-1/2 - Pack Of 50 | AB6ZDM 22RY26 U08210.037.0150Partially ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€21.01
APPROVED VENDOR U08210.037.0175 Hex Cap Screw Grade 2 3/8-16 x 1-3/4 - Pack Of 50 | AB6ZDN 22RY27 U08210.037.0175Partially ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€19.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08210.037.0100 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 In Lg., 15/64 In Head Ht., Gr. 2, 50 Pk
€12.77 /unit