Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08210.025.0150 Hex Cap Screw Grade 2 1/4-20 x 1-1/2 - Pack Of 100 | AE4FGR 5JTV2

APPROVED VENDOR U08210.025.0150 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 1 1/2 In Lg., 5/32 In Head Ht., Gr. 2, 100 Pk

Item: AE4FGR Model: U08210.025.0150Cross Ref: 5JTV2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Head Width7/16"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Drive Size7/16"
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length1 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1012
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.025.0225 Hex Cap Screw Grade 2 1/4-20 x 2-1/4 - Pack Of 50 | AB6ZCE 22RX95 U08210.025.0225Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€14.39
APPROVED VENDOR U08210.025.0250 Hex Cap Screw Grade 2 1/4-20 x 2-1/2 - Pack Of 50 | AB6ZCF 22RX96 U08210.025.0250Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€11.64
APPROVED VENDOR U08210.025.0275 Hex Cap Screw Grade 2 1/4-20 x 2-3/4 - Pack Of 50 | AB6ZCG 22RX97 U08210.025.0275Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€16.64
APPROVED VENDOR U08210.025.0300 Hex Cap Screw Grade 2 1/4-20 x 3 - Pack Of 50 | AB6ZCH 22RX98 U08210.025.0300Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€17.50
APPROVED VENDOR U08210.025.0325 Hex Cap Screw Grade 2 1/4-20 x 3-1/4 - Pack Of 50 | AB6ZCJ 22RX99 U08210.025.0325Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€19.73
APPROVED VENDOR U08210.025.0350 Hex Cap Screw Grade 2 1/4-20 x 3-1/2 - Pack Of 50 | AB6ZCK 22RY01 U08210.025.0350Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€19.36
APPROVED VENDOR U08210.025.0375 Hex Cap Screw Grade 2 1/4-20 x 3-3/4 - Pack Of 50 | AB6ZCL 22RY02 U08210.025.0375Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€29.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08210.025.0150 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 1 1/2 In Lg., 5/32 In Head Ht., Gr. 2, 100 Pk
€14.00 /pack