Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.037.0150 Hex Cap Screw Grade 2 3/8-16 x 1-1/2 - Pack Of 50 | AB6YYQ 22RX12

APPROVED VENDOR U08200.037.0150 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., 15/64 In Head Ht., Gr. 2, Blk Oxide, 50 Pk

Item: AB6YYQ Model: U08200.037.0150Cross Ref: 22RX12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
Head Height15/64"
Head TypeHex
Head Width9/16"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length1 1/2"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.265
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.037.0050 Hex Cap Screw Grade 2 3/8-16 x 1/2 - Pack Of 50 | AB6YYJ 22RX06 U08200.037.0050Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€10.89
APPROVED VENDOR U08200.037.0062 Hex Cap Screw Grade 2 3/8-16 x 5/8 - Pack Of 50 | AB6YYK 22RX07 U08200.037.0062Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€12.32
APPROVED VENDOR U08200.037.0075 Hex Cap Screw Grade 2 3/8-16 x 3/4 - Pack Of 50 | AB6YYL 22RX08 U08200.037.0075Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€10.37
APPROVED VENDOR U08200.037.0087 Hex Cap Screw Grade 2 3/8-16 x 7/8 - Pack Of 50 | AB6YYM 22RX09 U08200.037.0087Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€15.14
APPROVED VENDOR U08200.037.0100 Hex Cap Screw Grade 2 3/8-16 x 1 - Pack Of 50 | AB6YYN 22RX10 U08200.037.0100Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€10.34
APPROVED VENDOR U08200.037.0125 Hex Cap Screw Grade 2 3/8-16 x 1-1/4 - Pack Of 50 | AB6YYP 22RX11 U08200.037.0125Fully ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€11.60
APPROVED VENDOR U08200.037.0175 Hex Cap Screw Grade 2 3/8-16 x 1-3/4 - Pack Of 50 | AB6YYR 22RX13 U08200.037.0175Partially ThreadedRight HandHex-3/8"-16SteelBlack OxideCoarse50€22.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.037.0150 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 1 1/2 In Lg., 15/64 In Head Ht., Gr. 2, Blk Oxide, 50 Pk
€27.79 /unit