Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015975 Elastomeric Coupling, Size 4, Rating 7500 Rpm | BC3NNB

BALDOR / DODGE 015975 E4M Elastomeric Coupling, Size 4, Rating 7500 Rpm

Item: BC3NNB Model: 015975Cross Ref: E4M
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017143 Elastomeric Coupling, Size 4, Rating 7500 Rpm | BC3VKW 017143Tire€188.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015975 E4M Elastomeric Coupling, Size 4, Rating 7500 Rpm
€184.23 /unit