Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12P499 Hex Nut Grade 2 3/4-10 - Pack Of 10 | AA4JPE

APPROVED VENDOR U08111.075.0001 Hex Nut, 3/4 In - 10 Thread Size, Steel, 41/64 In Ht., 1 7/64 In Wd., 10 Pk

Item: AA4JPE Model: U08111.075.0001Cross Ref: 12P499
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 2
FinishHot Dip Galvanized
HardnessRockwell B68-C32
Height41/64"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Width1 7/64"
Hex Height41/64"
Hex TypeStandard Hex
Hex Width1 7/64"
Material Grade/classGrade 2
Material Quality StandardsASTM 563

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)7.11
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeClassThread TypeHeightNut TypeThread DirectionHardnessPkg. Qty.Price
APPROVED VENDOR 12P495 Hex Nut Grade 2 1/4-20 - Pack Of 50 | AA4JPA U08111.025.00011/4"-20Class 2Coarse7/32"Standard HexRight HandRockwell B68-C3250€3.40
APPROVED VENDOR 12P496 Hex Nut Grade 2 5/16-18 - Pack Of 50 | AA4JPB U08111.031.00015/16"-18Class 2Coarse17/64"Standard HexRight HandRockwell B68-C3250€5.23
APPROVED VENDOR 12P497 Hex Nut Grade 2 3/8-16 - Pack Of 50 | AA4JPC U08111.037.00013/8"-16Class 2Coarse21/64"Standard HexRight HandRockwell B68-C3250€5.48
APPROVED VENDOR 12P498 Hex Nut Grade 2 1/2-13 - Pack Of 25 | AA4JPD U08111.050.00011/2"-13Class 2Coarse7/16"Standard HexRight HandRockwell B68-C3225€5.39
APPROVED VENDOR 12P501 Hex Nut Grade 2 7/8-9 Pk5 | AA4JPF U08111.087.00017/8"-9Class 2Coarse3/4"Standard HexRight HandRockwell B68-C325€5.19
APPROVED VENDOR 12P502 Hex Nut Grade 2 1-8 Pk5 | AA4JPG U08111.100.00011"-8Class 2Coarse55/64"Standard HexRight HandRockwell B68-C325€7.66
APPROVED VENDOR 13D964 Hex Nut Grade 2 7/16-14 - Pack Of 25 | AA4TWL U08111.043.00017/16"-14Class 2-3/8"Standard HexRight Hand-25€6.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08111.075.0001 Hex Nut, 3/4 In - 10 Thread Size, Steel, 41/64 In Ht., 1 7/64 In Wd., 10 Pk
€8.33 /unit