Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07890.016.0025 Socket Set Screw Knurled Cup 8-32 x 1/4 - PK100 | AA9XKP 1HLL8

APPROVED VENDOR U07890.016.0025 Socket Set Screw, 8-32 Thread Size, Pln, 1/4 In Lg., 5/64 In Drive Size, Knurled Cup, 100 Pk

Item: AA9XKP Model: U07890.016.0025Cross Ref: 1HLL8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.164"
Drive Size5/64"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C48-C52
Length1/4"
MaterialAlloy Steel
Point Dia.0.082"
Point TypeKnurled Cup
System Of MeasurementImperial
Thread Size#8-32
Thread TypeCoarse
Head TypeHeadless
Overall Length1/4"
Point MaterialAlloy Steel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.56
Ship length (cm)7.11
Ship width (cm)4.83
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Thread TypeDrive TypeTemp. RangePkg. Qty.Price
APPROVED VENDOR U07890.011.0012 Socket Set Screw Knurled Cup 4-40 x 1/8 - PK100 | AA9XKH 1HLL2 U07890.011.0012#4-400.05"Rockwell C48-C520.112"0.056"CoarseHex Socket-100€15.86
APPROVED VENDOR U07890.013.0012 Socket Set Screw Knurled Cup 6-32 x 1/8 - PK100 | AA9XKJ 1HLL3 U07890.013.0012#6-321/16"Rockwell C48-C520.138"0.069"CoarseHex Socket-100€26.61
APPROVED VENDOR U07890.013.0018 Socket Set Screw Knurled Cup 6-32 x 3/16 - PK100 | AA9XKK 1HLL4 U07890.013.0018#6-321/16"Rockwell C48-C520.138"0.069"CoarseHex Socket-100€19.06
APPROVED VENDOR U07890.013.0025 Socket Set Screw Knurled Cup 6-32 x 1/4 - PK100 | AA9XKL 1HLL5 U07890.013.0025#6-321/16"Rockwell C48-C520.138"0.069"CoarseHex Socket-100€18.19
APPROVED VENDOR U07890.016.0012 Socket Set Screw Knurled Cup 8-32 x 1/8 - PK100 | AA9XKM 1HLL6 U07890.016.0012#8-325/64"Rockwell C48-C520.164"0.082"CoarseHex Socket-100€13.39
APPROVED VENDOR U07890.016.0018 Socket Set Screw Knurled Cup 8-32 x 3/16 - PK100 | AA9XKN 1HLL7 U07890.016.0018#8-325/64"Rockwell C48-C520.164"0.082"CoarseHex Socket-100€20.66
APPROVED VENDOR U07890.016.0037 Socket Set Screw Knurled Cup 8-32 x 3/8 - PK100 | AA9XKQ 1HLL9 U07890.016.0037#8-325/64"Rockwell C48-C520.164"0.082"CoarseHex Socket-100€24.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07890.016.0025 Socket Set Screw, 8-32 Thread Size, Pln, 1/4 In Lg., 5/64 In Drive Size, Knurled Cup, 100 Pk
€27.65 /unit