GRAINGER 1507-3/16-5 Roll SBR 3/16 Inch Thick 5 Feet Red 70A | AH7QEJ 36XT47

GRAINGER BULK-RS-RSBR60-105 Roll SBR 3/16 Inch Thick 5 Feet Red 70A

Item: AH7QEJ Model: BULK-RS-RSBR60-105Cross Ref: 36XT47
In Stock

Get it by Friday, Jun 13

€204.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorRed
Durometer70A
Elongation150%
FinishSmooth
GradeCommercial
Length5 ft.
MaterialSBR
Min. Temp.-20°C
Thickness0.188"
Width36"
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set38%
Density1.5 g/cc
Maximum Temperature200°F
Minimum Temperature-45°F
Oil ResistancePoor
Overall Length5 ft.
Overall Width36"
ShapeSheet
StandardsASTM D2000 AA 603
Tear Strength16 N/mm
Tensile Strength400 psi
TextureSmooth
Thickness Tolerance+/-0.022"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 9.967
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)12.7

Product Details:

    • Rubber Grouping : Rubber Sheet

Product Variants

ProductModelColorThicknessMaterialDurometerElongationFinishMin. Temp.Price
GRAINGER 1500-1/16-10 Roll SBR 1/16 Inch Thick 10 Feet 70A | AH7QDK 36XT23 BULK-RS-SBR75-100Black0.062"SBR70A150%Smooth-20°C€90.07
GRAINGER 1500-1/16-50 Roll SBR 1/16 Inch Thick 50 Feet 70A | AH7QDL 36XT24 BULK-RS-SBR75-189Black0.062"SBR70A150%Smooth-20°C€521.15
GRAINGER 1500-1/2-20 Roll SBR 1/2 Inch Thick 20 Feet 70A | AH7QDM 36XT25 BULK-RS-SBR75-180Black1/2"SBR70A150%Smooth-20°C€1,662.24
GRAINGER 1500-1/2-5 Roll SBR 1/2 Inch Thick 5 Feet 70A | AH7QDN 36XT26 BULK-RS-SBR75-61Black1/2"SBR70A150%Smooth-20°C€372.28
GRAINGER 1500-1/4-30 Roll SBR 1/4 Inch Thick 30 Feet 70A | AH7QDP 36XT27 BULK-RS-SBR75-185Black1/4"SBR70A150%Smooth-20°C€1,174.16
GRAINGER 1500-1/4-5 Roll SBR 1/4 Inch Thick 5 Feet 70A | AH7QDQ 36XT28 BULK-RS-SBR75-59Black1/4"SBR70A150%Smooth-20°C€180.55
GRAINGER 1500-1/8-10 Roll SBR 1/8 Inch Thick 10 Feet 70A | AH7QDR 36XT29 BULK-RS-SBR75-102Black1/8"SBR70A150%Smooth-20°C€171.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-RSBR60-105 Roll SBR 3/16 Inch Thick 5 Feet Red 70A
€204.71 /unit