SPEARS VALVES 884-170 | BU7TQR

SPEARS VALVES 884-170 Nipple, Threaded Both End, Schedule 80, 1 Inch x 17 Size, PVC

Item: BU7TQR Model: 884-170
In Stock

Get it by Thursday, Jun 12

€11.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Price
SPEARS VALVES 884-020 Nipple, 1x2 Inch Size, Threaded Both End, Scheduled 80 | AG9TFU 22EX93 884-020Pipe Nipple-801"PVCGrayThreaded On Both Ends140°F€3.01
SPEARS VALVES 884-005 | BU7HNY 884-005--------€2.57
RFQ
SPEARS VALVES 884-060 | BU7HWJ 884-060Nipples1" x 6"--PVC---€5.12
RFQ
SPEARS VALVES 884-040 | BU7HZG 884-040Nipples1" x 4"--PVC---€3.74
RFQ
SPEARS VALVES 884-030 | BU7JCJ 884-030--------€3.25
RFQ
SPEARS VALVES 884-050 | BU7JQD 884-050Nipples1" x 5"--PVC---€3.35
RFQ
SPEARS VALVES 884-025 | BU7JQE 884-025--------€3.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 884-170 Nipple, Threaded Both End, Schedule 80, 1 Inch x 17 Size, PVC
€11.46 /unit